Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER Z1550 Binding Post, 1/2 Inch-13 Thread Size, 2 Inch Brl Length, 5/8 Inch Brl Dia | CP7PPN

GRAINGER Z1550 Binding Post, 1/2 In - 13 Thread Size, SS, 2 In Barrel Lg., Internal Hex, Plain

Item: CP7PPN Model: Z1550Cross Ref: 45GF06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinding Post
Barrel Dia.5/8"
Barrel Length2"
Barrel Thread Depth5/8"
Dimensional StandardsAMPG 2000 SB.09
Drive Size3/8"
Drive TypeInternal Hex
FinishPlain
GradeGrade 316
HardnessRockwell B83
Head Dia.1 1/8"
Head Height1/8"
Head StyleLow Profile
MaterialStainless Steel
Resistance PropertiesAcid Resistant, Alkali Resistant, Chloride Resistant, Corrosion Resistant, Salt Water Resistant, Solvent Resistant
System Of MeasurementImperial
Tensile Strength75000 psi
Thread Size1/2"-13
TypeFemale Barrel
Barrel Diameter5/8"
Barrel Drive Size3/8"
Barrel Drive TypeInternal Hex
Barrel Head StyleLow Profile
Head Diameter1 1/8"
Made In North AmericaYes
Material Quality StandardsASTM A276
Rockwell HardnessB83

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER Z1550 Binding Post, 1/2 In - 13 Thread Size, SS, 2 In Barrel Lg., Internal Hex, Plain
€65.12 /unit