Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER YSS-75 Y Strainer 316 Stainless Steel 3/4 FNPT x FNPT PTFE | AG9MPG 20XM19

GRAINGER G-YSS-75 Y Strainer, 316 Stainless Steel, 3/4 Inch Pipe, FNPT x FNPT, PTFE

Item: AG9MPG Model: G-YSS-75Cross Ref: 20XM19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Blow Off Port1/2"
Flow Rate22 SCFM @ 100 psi
Gasket MaterialPTFE
GradeGrade 316
Height3 1/8"
Length3 1/8"
Max. Pressure800 psi
Mesh50 mesh
Pipe Size3/4"
Width1 3/25"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)8.89
Ship length (cm)8.89
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelPipe SizeBlow Off PortBody MaterialMeshFlow RateScreen Perforation SizeGradeScreen Mesh SizePrice
GRAINGER YSFB-25 Y Strainer 316 Stainless Steel 1/4" FNPT x FNPT | AG9MNV 20XM08 G-YSFB-251/4"1/2"Forged Brass50 mesh2.2 SCFM @ 100 psi-Grade 316-€35.88
GRAINGER YSFB-38 Y Strainer 316 Stainless Steel 3/8" FNPT x FNPT | AG9MNW 20XM09 G-YSFB-383/8"1/2"Forged Brass50 mesh4.7 SCFM @ 100 psi-Grade 316-€14.46
GRAINGER YSFB-50 Y Strainer 316 Stainless Steel 1/2" FNPT x FNPT | AG9MNX 20XM10 G-YSFB-501/2"1/2"Forged Brass50 mesh11.2 SCFM @ 100 psi-Grade 316-€16.69
GRAINGER YSFB-75 Y Strainer 316 Stainless Steel 3/4" FNPT x FNPT | AG9MNY 20XM11 G-YSFB-753/4"1/2"Forged Brass50 mesh22 SCFM @ 100 psi-Grade 316-€25.66
GRAINGER YSFB-100 Y Strainer 316 Stainless Steel 1" FNPT x FNPT | AG9MNZ 20XM12 G-YSFB-1001"1/2"Forged Brass50 mesh27 SCFM @ 100 psi-Grade 316-€42.27
GRAINGER YSFB-125 Y Strainer 316 Stainless Steel 1.25" FNPT x FNPT | AG9MPA 20XM13 G-YSFB-1251 1/4"1/2"Forged Brass20 mesh31 SCFM @ 100 psi-Grade 316-€63.93
GRAINGER YSFB-150 Y Strainer 316 Stainless Steel 1.5" FNPT x FNPT | AG9MPB 20XM14 G-YSFB-1501 1/2"1/2"Forged Brass20 mesh32 SCFM @ 100 psi-Grade 316-€105.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G-YSS-75 Y Strainer, 316 Stainless Steel, 3/4 Inch Pipe, FNPT x FNPT, PTFE
€83.63 /unit