Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER YSS-150 Y Strainer 316 Stainless Steel 1.5 FNPT x FNPT PTFE | AG9MPK 20XM22

GRAINGER G-YSS-150 Y Strainer, 316 Stainless Steel, 1.5 Inch Pipe, FNPT x FNPT, PTFE

Item: AG9MPK Model: G-YSS-150Cross Ref: 20XM22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€734.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Blow Off Port1/2"
Flow Rate32 SCFM @ 100 psi
Gasket MaterialPTFE
GradeGrade 316
Height4 3/4"
Length4 3/4"
Max. Pressure800 psi
Mesh50 mesh
Pipe Size1 1/2"
Width2.38"
Connection TypeNPT
Housing MaterialStainless Steel
Port 1 Connection Size1 1/2"
Port 1 GenderFemale
Port 2 Connection TypeNPT
Port 2 GenderFemale
StandardsISO, MSS SP-110, ROHS COMPLIANT
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelPipe SizeBlow Off PortBody MaterialMeshFlow RateScreen Perforation SizeGradeScreen Mesh SizePrice
GRAINGER YSFB-25 Y Strainer 316 Stainless Steel 1/4" FNPT x FNPT | AG9MNV 20XM08 G-YSFB-251/4"1/2"Forged Brass50 mesh2.2 SCFM @ 100 psi-Grade 316-€35.88
GRAINGER YSFB-38 Y Strainer 316 Stainless Steel 3/8" FNPT x FNPT | AG9MNW 20XM09 G-YSFB-383/8"1/2"Forged Brass50 mesh4.7 SCFM @ 100 psi-Grade 316-€14.46
GRAINGER YSFB-50 Y Strainer 316 Stainless Steel 1/2" FNPT x FNPT | AG9MNX 20XM10 G-YSFB-501/2"1/2"Forged Brass50 mesh11.2 SCFM @ 100 psi-Grade 316-€16.69
GRAINGER YSFB-75 Y Strainer 316 Stainless Steel 3/4" FNPT x FNPT | AG9MNY 20XM11 G-YSFB-753/4"1/2"Forged Brass50 mesh22 SCFM @ 100 psi-Grade 316-€25.66
GRAINGER YSFB-100 Y Strainer 316 Stainless Steel 1" FNPT x FNPT | AG9MNZ 20XM12 G-YSFB-1001"1/2"Forged Brass50 mesh27 SCFM @ 100 psi-Grade 316-€42.27
GRAINGER YSFB-125 Y Strainer 316 Stainless Steel 1.25" FNPT x FNPT | AG9MPA 20XM13 G-YSFB-1251 1/4"1/2"Forged Brass20 mesh31 SCFM @ 100 psi-Grade 316-€63.93
GRAINGER YSFB-150 Y Strainer 316 Stainless Steel 1.5" FNPT x FNPT | AG9MPB 20XM14 G-YSFB-1501 1/2"1/2"Forged Brass20 mesh32 SCFM @ 100 psi-Grade 316-€105.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G-YSS-150 Y Strainer, 316 Stainless Steel, 1.5 Inch Pipe, FNPT x FNPT, PTFE
€734.30 /unit