Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER XHD 400 Coupling, 4 Inch X 4 Inch Fitting Pipe Size, Coupling, 3 Inch Overall Length | CQ2YKW

GRAINGER XHD 400 Coupling, 4 Inch X 4 Inch Pipe, Coupling, 3 Inch Overall Length

Item: CQ2YKW Model: XHD 400Cross Ref: 60XA35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationDWV
Basic Fitting ShapeCoupling
ClassClass 0
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size4"
Fitting Side B TypeCoupling
GradeGrade 305
Includes SealNo
MaterialStainless Steel
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length3"
Specific Fitting ShapeStainless Steel Coupling
Includes Pre-applied Thread SealantNo
Material Grade305 SST
Maximum Operating Pressure0 psi
Pipe Fitting MaterialStainless Steel
StandardsASTM C1540, ASTM C564, CSA LISTED, IAPMO

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureCompatible Tube MaterialOverall LengthSpecific Fitting ShapeMaterialFitting Side B GenderFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePkg. Qty.Price
GRAINGER 75194LF Coupling, Brown | CP7ATX 75194LF150 psiCopper, CPVC-CouplingBrass---1€21.97
GRAINGER 75011LF Coupling, Brown | CP7ATY 75011LF150 psiCopper, CPVC, PEX-CouplingBrass---1€12.97
GRAINGER 75013LF Coupling, Brown | CP7ATZ 75013LF150 psiCopper, CPVC, PEX-CouplingBrass---1€14.45
GRAINGER 75018LF Coupling, Brown | CP7AUL 75018LF150 psiCopper, CPVC, PEX-ElbowBrass---1€13.23
GRAINGER 75195LF Coupling, Brown | CP7AUP 75195LF150 psiCopper, CPVC-CouplingBrass---1€29.41
GRAINGER 75012LF Coupling, Brown | CP7AUR 75012LF150 psiCopper, CPVC, PEX-CouplingBrass---1€15.13
GRAINGER PLE53 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size | CP7ETM PLE53--4"-----1€15.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER XHD 400 Coupling, 4 Inch X 4 Inch Pipe, Coupling, 3 Inch Overall Length
€42.78 /unit