Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER WSRI-1200750-100P Wood Screw, #12 Size, 3/4 Inch Length, Carbon Steel | CG9VVC 1LB29

GRAINGER WSRI-1200750-100P Wood Screw, Steel, 0.382 In Head Dia., 3/4 In Lg., 0.056 In Drive Size, 12 Screw Size, 100 Pk

Item: CG9VVC Model: WSRI-1200750-100PCross Ref: 1LB29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.056"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.382"
Head Height0.139"
Head TypeRound Spacer
Length3/4"
MaterialSteel
Screw Size#12
System Of MeasurementImperial
Thread StyleFully Threaded
Thread TypeCoarse
Tip TypePointed
DriveSlotted
Fastener Length3/4"
Head Width0.382"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.324

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthPoint TypeHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR U25110.013.0050 Wood Screw Round #6 x 1/2" Length PK100 | AB2CYC 1LB11 U25110.013.0050#6Partially Threaded0.103"--Round SpacerSlottedZinc Plated100€5.95
APPROVED VENDOR U25110.013.0100 Wood Screw Round #6 x 1" Length Zinc - PK100 | AB2CYD 1LB13 U25110.013.0100#6Partially Threaded0.103"63/64"-Round SpacerSlottedZinc Plated100€10.08
APPROVED VENDOR U25110.013.0125 Wood Screw Round #6 x 1-1/4" Length PK100 | AB2CYE 1LB14 U25110.013.0125#6Partially Threaded0.103"--Round SpacerSlottedZinc Plated100€4.66
APPROVED VENDOR U25110.013.0150 Wood Screw Round #6 x 1-1/2" Length PK100 | AB2CYF 1LB15 U25110.013.0150#6Partially Threaded0.103"2 11/64"Not ApplicableRound SpacerSlottedZinc Plated100€4.84
APPROVED VENDOR U25110.016.0075 Wood Screw Round #8 x 3/4" Length PK100 | AB2CYG 1LB18 U25110.016.0075#8Partially Threaded3/25"7/16"-Round SpacerSlottedZinc Plated100€11.04
APPROVED VENDOR U25110.016.0100 Wood Screw Round #8 x 1" Length Zinc - PK100 | AB2CYH 1LB19 U25110.016.0100#8Partially Threaded3/25"31/32"-Round SpacerSlottedZinc Plated100€10.31
APPROVED VENDOR U25110.016.0125 Wood Screw Round #8 x 1-1/4" Length PK100 | AB2CYJ 1LB20 U25110.016.0125#8Fully Threaded3/25"1 7/32"-Round SpacerSlottedZinc Plated100€19.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER WSRI-1200750-100P Wood Screw, Steel, 0.382 In Head Dia., 3/4 In Lg., 0.056 In Drive Size, 12 Screw Size, 100 Pk
€13.15 /pack