GRAINGER WR63-2460S Starter Wire Shelving Unit, 60 W x 24 D x 63 Inch H, 4 Shelves, Silver | CD2FFC 45TW07

GRAINGER WR63-2460S Starter Wire Shelving Unit, 60 W x 24 D x 63 Inch H, 4 Shelves, Silver

Item: CD2FFC Model: WR63-2460SCross Ref: 45TW07
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,295.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
Adjustment TypeSplit Sleeve
ColorSilver
MaterialStainless Steel
Number Of Cabinet Shelves4
Overall Depth24"
Overall Height63"
Overall Width60"
Shelf Adjustments1"
Shelf Capacity600 lbs.
Wire Shelving TypeStarter

Shipping Info:

Ship weight (kg) 45
Ship height (cm)160.02
Ship length (cm)60.96
Ship width (cm)152.4
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightMaterialShelf CapacityWire Shelving TypeShelf AdjustmentsColorPrice
GRAINGER WR63-1824S Starter Wire Shelving Unit, 24 W x 18 D x 63 Inch H, 4 Shelves, Silver | CD2FFA 45TW03 WR63-1824S24"18"63"Stainless Steel800 lbs.Starter1"Silver€707.21
RFQ
GRAINGER WR63-2448S Starter Wire Shelving Unit, 48 W x 24 D x 63 Inch H, 4 Shelves, Silver | CD2FFB 45TW06 WR63-2448S48"24"63"Stainless Steel800 lbs.Starter1"Silver€1,038.88
RFQ
GRAINGER WR74-1836S Starter Wire Shelving Unit, 36 W x 18 D x 74 Inch H, 4 Shelves, Silver | CD2FFD 45TW09 WR74-1836S36"18"74"Stainless Steel800 lbs.Starter1"Silver€876.09
GRAINGER WR74-2448S Starter Wire Shelving Unit, 48 W x 24 D x 74 Inch H, 4 Shelves, Silver | CD2FFE 45TW11 WR74-2448S48"24"74"Stainless Steel800 lbs.Starter1"Silver€1,347.33
GRAINGER WR74-2460S Starter Wire Shelving Unit, 60 W x 24 D x 74 Inch H, 4 Shelves, Silver | CD2FFF 45TW12 WR74-2460S60"24"74"Stainless Steel600 lbs.Starter1"Silver€1,212.29
RFQ
GRAINGER GAWRC63-1860S Mobile Wire Shelving Unit, 60 W x 18 D x 69 Inch H, 4 Shelves, SS Finish, Silver | CD2FFG 45TW19 GAWRC63-1860S60"18"69"Stainless Steel600 lbs.Mobile1"Silver€1,319.08
RFQ
GRAINGER 45VX89 Starter Wire Shelving Unit, 36 W x 24 D x 54 Inch H, 4 Shelves, Silver | CD2KZJ 45VX89 45VX8936"24"54"Steel800 lbs.Starter1"Silver€233.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER WR63-2460S Starter Wire Shelving Unit, 60 W x 24 D x 63 Inch H, 4 Shelves, Silver
€1,295.56 /unit