Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER WMS-60S Leveling Caster Nylon 2 Inch 1100 lb. | AH4JLU 34RU47

GRAINGER WMS-60S Leveling Caster Nylon 2 Inch 1100 lb.

Item: AH4JLU Model: WMS-60SCross Ref: 34RU47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€393.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Caster
AdjustmentThumbwheel
Bearing TypeDouble Ball
Brake TypePedal
Caster Brake IncludedYes
Caster Mounting TypeBolt Hole
Caster Temp. RangeYes
ColorNatural
Core ColorBlack
Core MaterialNylon
Frame FinishNatural
Frame MaterialStainless Steel
Inside Bolt Hole SpacingNo Plate
Load Rating1100 lbs.
MaterialNylon
Mounting Bolt Dia.1/2"
Non-markingNo
Outside Bolt Hole SpacingNo Plate
Overall Height3.312"
Plate Thickness0.312"
RacewayDouble Ball
Stem Dia.1/2"
Stem Length1 1/4"
Stem TypeThreaded Bolt Hole
TypeSwivel
Wheel Bearing TypePlain
Wheel ColorBlack
Wheel Dia.2"
Wheel MaterialNylon
Wheel Width1"
Adjustment StyleThumbwheel
Caster Brake TypePedal
Caster Frame MaterialStainless Steel
Caster Stem TypeThreaded Bolt Hole
Caster Sub-typeSwivel
FeaturesAnti Vibration, Roll and Set, Stainless Steel
IncludesMounting Hardware
Maximum Leveling Height3 11/16"
Mounting Height3 5/16"
Number Of Wheels1
Operating Temperature Range14°F to 194°F
Replacement WheelWMW60
StandardsICWM
Swivel Raceway TypeDouble Ball
Thread SizeM12
Tread ShapeStandard
Wheel Core MaterialNylon
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 1.341
Ship height (cm)8.26
Ship length (cm)9.88
Ship width (cm)7.32
Country of OriginKR

Product Details:

    • Caster Temp. Range : 14 Degrees to 194 Degrees F

Product Variants

ProductModelWheel Dia.Wheel WidthLoad RatingNon-markingBrake TypeFrame MaterialFrame FinishMounting Bolt Dia.Price
GRAINGER HRP-POA 50G 1-31/32 Inch Plate Leveling Caster, 550 Lbs. Load Rating | CD2JGC 454N57 HRP-POA 50G1.969"0.938"550 lbs.YesSide ThumbscrewAluminumPowder Coated1/4"€144.01
GRAINGER HRIG-POA 63G 2-1/2 Inch Bolt Hole Leveling Caster, 1100 Lbs. Load Rating | CD2JGD 454N58 HRIG-POA 63G2 1/2"1.187"1100 lbs.YesSide ThumbscrewAluminumPowder Coated0.406"€199.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER WMS-60S Leveling Caster Nylon 2 Inch 1100 lb.
€393.02 /unit