GRAINGER WGB10208GR50 Fully Threaded Stud, 5/8 11 Thread Size, Steel, Grade B7, Black Oxide | CP9RLV

GRAINGER STUDB70620650-050P Fully Threaded Stud, 5/8 In - 11 Thread Size, Steel, 6 1/2 In Lg., Blk Oxide, 125000 psi TS, 752 Deg.F Max. Temp.

Item: CP9RLV Model: STUDB70620650-050PCross Ref: 4XLJ4
In Stock

Get it by Wednesday, Jun 11

€285.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
ColorBlack
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Includes NutsNo
Length6 1/2"
MaterialSteel
Max. Temp.1000°F
Min. Yield Strength105000 psi
Number Of Nuts0
Resistance PropertiesHigh Temperature Resistant
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size5/8"-11
Material Grade/classGrade B7
Overall Length6 1/2"
Rockwell HardnessC35 Max
Thread Fit2A

Shipping Info:

Ship weight (kg) 10.6709
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STUDB70620650-050P Fully Threaded Stud, 5/8 In - 11 Thread Size, Steel, 6 1/2 In Lg., Blk Oxide, 125000 psi TS, 752 Deg.F Max. Temp.
€285.35 /pack