Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER WA3W35151827P-PK2500 Wave Washer, Stainless Steel, 0.01 Inch Thickness | CG9VWZ 5CVH5

GRAINGER TWWIX031-2500BX Wave Washer, Gr. 18-8, Triple Wave, 0.338 In I.D., 0.692 In O.D., Plain, 2500 Pk

Item: CG9VWZ Model: TWWIX031-2500BXCross Ref: 5CVH5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,865.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWave Washer
FinishPlain
For Screw Size5/16"
GradeGrade 18-8
HardnessRockwell C40-C50
Inside Dia.0.338"
MaterialStainless Steel
Outside Dia.0.692"
Overall Height0.073"
System Of MeasurementImperial
Thickness0.01"
TypeTriple Wave
Inside Diameter0.338"
Material Grade/class18-8
Outside Diameter0.692"
Rockwell HardnessC40 to C50

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUSA

Product Variants

ProductModelFor Screw SizeTypeInside Dia.Outside Dia.ThicknessOverall HeightHardnessThread TypePkg. Qty.Price
APPROVED VENDOR WAV104SS Wave Washer #4 18-8 Stainless Steel - Pack Of 10 | AB9JQY 2DLN1 WAV104SS#4Single Wave0.118"6/25"0.008"0.056"Rockwell B85-B95-10€32.95
APPROVED VENDOR WAV105SS Wave Washer #5 18-8 Stainless Steel - Pack Of 10 | AB9JQZ 2DLN2 WAV105SS#5Single Wave0.13"0.245"0.004"0.055"Rockwell B85-B95-10€32.60
APPROVED VENDOR WAV111SS Wave Washer #5 18-8 Stainless Steel - Pack Of 10 | AB9JRA 2DLN3 WAV111SS#5Single Wave0.13"0.245"0.006"0.034"Rockwell B85-B95-10€36.14
APPROVED VENDOR WAV106SS Wave Washer #6 18-8 Stainless Steel - Pack Of 10 | AB9JRB 2DLN4 WAV106SS#6Single Wave0.143"0.27"0.005"0.062"Rockwell B85-B95-10€35.04
APPROVED VENDOR WAV112SS Wave Washer #6 18-8 Stainless Steel - Pack Of 10 | AB9JRC 2DLN5 WAV112SS#6Single Wave0.143"0.27"0.007"0.035"Rockwell B85-B95-10€36.19
APPROVED VENDOR WAV108SS Wave Washer #8 18-8 Stainless Steel - Pack Of 10 | AB9JRD 2DLN6 WAV108SS#8Single Wave4/25"0.285"0.006"0.053"Rockwell B85-B95-10€35.04
APPROVED VENDOR WAV113SS Wave Washer #8 18-8 Stainless Steel - Pack Of 10 | AB9JRE 2DLN7 WAV113SS#8Single Wave0.169"0.322"0.008"0.042"Rockwell B85-B95-10€42.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TWWIX031-2500BX Wave Washer, Gr. 18-8, Triple Wave, 0.338 In I.D., 0.692 In O.D., Plain, 2500 Pk
€1,865.16 /pack