Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER W1D#166 W1 Tool Steel Rod, 36 Inch Overall Length, 0.175 Inch Outside Dia Decimal Equivalent | CQ7QPB

GRAINGER W1D#166 W1 Tool Steel Rod, 36 Inch Overall Length, 0.175 Inch Outside Dia Decimal Equivalent

Item: CQ7QPB Model: W1D#166Cross Ref: 33E832
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell HardnessBrinell 275
FabricationHot Rolled
GradeGrade W1
Heat TreatableYes
Heat TreatmentWater Hardened
Includes Material CertificateYes
Length Tolerance0" to 0.125"
Machinability100%
MaterialTool Steel
Mechanical FinishPrecision Ground
Outside Dia.0.175"
Overall Length36"
Rockwell HardnessRockwell C28
ShapeRod
Tensile Strength95000 psi
Tolerance RatingStandard
Yield Strength55000 psi
Material GradeW1
Outside Diameter Decimal Equivalent0.175"
Outside Diameter Fractional Size7/40"
Outside Diameter Tolerance+/-0.0005"
StandardsASTM A686 92, CONFLICT MINERAL COMPLIANT, FEDERAL QQT 580 REV C, REACH, ROHS, SAE J437, UNS T72301

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeTolerance RatingOverall LengthMechanical FinishBrinell HardnessHeat TreatmentYield StrengthTensile StrengthPrice
GRAINGER DCFD2R.375-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.375 Inch Outside Dia Decimal Equivalent | CQ7PVF DCFD2R.375-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€15.27
GRAINGER DCFD2R.5-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.5 Inch Outside Dia Decimal Equivalent, +.01/+.032 | CQ7PVG DCFD2R.5-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€17.56
GRAINGER DCFD2R.625-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.625 Inch Outside Dia Decimal Equivalent | CQ7PVH DCFD2R.625-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€27.13
GRAINGER DCFD2R.875-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.875 Inch Outside Dia Decimal Equivalent | CQ7PVJ DCFD2R.875-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€39.19
GRAINGER DCFD2R1-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1 Inch Outside Dia Decimal Equivalent, +.01/+.039 | CR3GNL DCFD2R1-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€38.62
GRAINGER DCFD2R1.125-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.125 Inch Outside Dia Decimal Equivalent | CQ7PVK DCFD2R1.125-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€47.27
GRAINGER DCFD2R1.25-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.25 Inch Outside Dia Decimal Equivalent | CQ7PVL DCFD2R1.25-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€56.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER W1D#166 W1 Tool Steel Rod, 36 Inch Overall Length, 0.175 Inch Outside Dia Decimal Equivalent
€6.06 /unit