GRAINGER W-1040-HFSB-1-1/4 Heat-Resistant Steel Tread Wheel, 10 Inch Wheel Dia, 4 Inch Wheel Width | CQ2MFQ

GRAINGER W-1040-HFSB-1-1/4 Heat-Resistant Steel Tread Wheel, 10 Inch Wheel Dia, 4 Inch Wheel Width

Item: CQ2MFQ Model: W-1040-HFSB-1-1/4Cross Ref: 55GZ69
In Stock

Get it by Tuesday, Jun 17

€635.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTread Wheel
ApplicationAerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Industrial/Commercial Wheels, Material Carts
Core ColorSilver
Esd ConductiveYes
FeaturesDurable, High Heat, Quiet Operation, Reliable
For Axle Size1 1/4"
For Surface TypeConcrete
Hub Length4 1/4"
Includes Spanner BushingIncluded
Load Rating6700 lbs.
Non-markingNo
Nsf ListedNo
Operating Temp. Range-50°F to +200°F
Tread Material, Wheel MaterialSteel
Tread ShapeStandard
Wheel Bearing MaterialStainless Steel
Wheel Bearing TypePrecision Ball
Wheel Core MaterialForged Steel
Wheel Core TypeSolid
Wheel Dia.10"
Wheel Width4"
Wheel/tread ColorSilver
Wheel/tread HardnessBrinell 179
Wheel/tread Hardness RatingExtra Hard
Operating Temperature Range-50°F to +200°F
StandardsICWM
Wheel/tread MaterialSteel

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthHub LengthCore ColorWheel Bearing TypeNon-markingTread Material, Wheel MaterialFor Axle SizePrice
GRAINGER W-420-HMB-1/2 Heat-Resistant Iron Tread Wheel, 4 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MEP W-420-HMB-1/24"2"2 1/4"SilverPrecision BallNoIron1/2"€147.86
GRAINGER W-620-HFSB-1/2 Heat-Resistant Iron Tread Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MEQ W-620-HFSB-1/26"2"2 1/2"SilverPrecision BallNoSteel1/2"€178.46
GRAINGER W-620-HMB-1/2 Heat-Resistant Iron Tread Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MER W-620-HMB-1/26"2"2 1/4"SilverPrecision BallNoIron1/2"€140.95
GRAINGER W-820-HMB-1/2 Heat-Resistant Iron Tread Wheel, 8 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MET W-820-HMB-1/28"2"2 1/4"SilverPrecision BallNoIron1/2"€249.42
GRAINGER W-830-HMB-3/4 Heat-Resistant Iron Tread Wheel, 8 Inch Wheel Dia, 3 Inch Wheel Width | CR3DLC W-830-HMB-3/48"3"3 1/2"SilverPrecision BallNoIron3/4"€314.50
GRAINGER W-1240-HFSB-1-1/4 Heat-Resistant Steel Tread Wheel, 12 Inch Wheel Dia, 4 Inch Wheel Width | CR3DLD W-1240-HFSB-1-1/412"4"4 1/2"SilverPrecision BallNoSteel1 1/4"€681.74
GRAINGER W-415-HFSB-1/2 Heat-Resistant Steel Tread Wheel, 4 Inch Wheel Dia, 1 1/2 Inch Wheel Wide | CQ2MEU W-415-HFSB-1/24"1 1/2"2 1/2"SilverPrecision BallNoSteel1/2"€197.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER W-1040-HFSB-1-1/4 Heat-Resistant Steel Tread Wheel, 10 Inch Wheel Dia, 4 Inch Wheel Width
€635.93 /unit