Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51876.012.0100 Wood Screw Flat #5 1 Inch Stainless Steel Phillps Pk100 | AG2GBT 31JG49

GRAINGER U51876.012.0100 Wood Screw, SS, Gr. 18-8, 0.252 In Head Dia., 1 In Lg., 2 Drive Size, Flat, 100 Pk

Item: AG2GBT Model: U51876.012.0100Cross Ref: 31JG49
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypePhillips
GradeGrade 18-8
Head Angle82°
Head Dia.0.252"
Head Height0.075"
Head TypeFlat
Length1"
MaterialStainless Steel
Screw Size#5
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed

Shipping Info:

Ship weight (kg) 0.1202
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141030

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead AngleGradeThread LengthHead TypeDrive TypePkg. Qty.Price
GRAINGER U51876.011.0037 Wood Screw Flat #4 3/8 Inch Stainless Steel Phillips Pk100 | AG2GBJ 31JG41 U51876.011.0037#40.067"Partially Threaded82°Grade 18-8-FlatPhillips100€2.82
GRAINGER U51876.011.0050 Wood Screw Flat #4 1/2 Inch Stainless Steel Phillips Pk100 | AG2GBK 31JG42 U51876.011.0050#40.067"Partially Threaded82°Grade 18-819/64"FlatPhillips100€9.04
GRAINGER U51876.011.0062 Wood Screw Flat #4 5/8 Inch Stainless Steel Phillips Pk100 | AG2GBL 31JG43 U51876.011.0062#40.067"Partially Threaded82°Grade 18-8-FlatPhillips100€4.19
GRAINGER U51876.011.0075 Wood Screw Flat #4 3/4 Inch Stainless Steel Phillips Pk100 | AG2GBM 31JG44 U51876.011.0075#40.067"Partially Threaded82°Grade 18-8-FlatPhillips100€3.26
GRAINGER U51876.011.0100 Wood Screw Flat #4 1 Inch Stainless Steel Phillps Pk100 | AG2GBN 31JG45 U51876.011.0100#40.067"Partially Threaded82°Grade 18-8-FlatPhillips100€4.46
GRAINGER U51876.011.0125 Wood Screw Flat #4 1-1/4 Inch Stainless Steel Pk100 | AG2GBP 31JG46 U51876.011.0125#40.067"Partially Threaded82°Grade 18-8-FlatPhillips100€5.50
GRAINGER U51876.012.0062 Wood Screw Flat #5 5/8 Inch Stainless Steel Phillips Pk100 | AG2GBQ 31JG47 U51876.012.0062#50.075"Partially Threaded82°Grade 18-8-FlatPhillips100€4.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51876.012.0100 Wood Screw, SS, Gr. 18-8, 0.252 In Head Dia., 1 In Lg., 2 Drive Size, Flat, 100 Pk
€6.39 /unit