Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51866.013.0125 Wood Screw Round #6 1-1/4 Inch Stainless Steel Phillips Pk100 | AG2GAZ 31JG32

GRAINGER U51866.013.0125 Wood Screw, SS, Gr. 18-8, 0.26 In Head Dia., 1 1/4 In Lg., 2 Drive Size, 100 Pk

Item: AG2GAZ Model: U51866.013.0125Cross Ref: 31JG32
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypePhillips
GradeGrade 18-8
Head Dia.0.26"
Head Height0.097"
Head TypeRound Spacer
Length1 1/4"
MaterialStainless Steel
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141030

Product Variants

ProductModelScrew SizeHead HeightThread StyleGradeHead TypeDrive TypePkg. Qty.Price
GRAINGER U51866.013.0050 Wood Screw Round #6 1/2 Inch Stainless Steel Phillips Pk100 | AG2GAX 31JG30 U51866.013.0050#60.097"Partially ThreadedGrade 18-8Round SpacerPhillips100€8.87
GRAINGER U51866.013.0100 Wood Screw Round #6 1 Inch Stainless Steel Phillps Pk100 | AG2GAY 31JG31 U51866.013.0100#60.097"Partially ThreadedGrade 18-8Round SpacerPhillips100€14.19
GRAINGER U51866.013.0150 Wood Screw Round #6 1-1/2 Inch Stainless Steel Phillips Pk100 | AG2GBA 31JG33 U51866.013.0150#60.097"Partially ThreadedGrade 18-8Round SpacerPhillips100€19.69
GRAINGER U51866.016.0075 Wood Screw Round #8 3/4 Inch Stainless Steel Phillips Pk100 | AG2GBB 31JG34 U51866.016.0075#80.114"Partially ThreadedGrade 18-8Round SpacerPhillips100€16.73
GRAINGER U51866.016.0100 Wood Screw Round #8 1 Inch Stainless Steel Phillps Pk100 | AG2GBC 31JG35 U51866.016.0100#80.114"Partially ThreadedGrade 18-8Round SpacerPhillips100€21.61
GRAINGER U51866.016.0125 Wood Screw Round #8 1-1/4 Inch Stainless Steel Phillips Pk100 | AG2GBD 31JG36 U51866.016.0125#80.114"Partially ThreadedGrade 18-8Round SpacerPhillips100€23.46
GRAINGER U51866.016.0150 Wood Screw Round #8 1-1/2 Inch Stainless Steel Phillips Pk100 | AG2GBE 31JG37 U51866.016.0150#80.114"Partially ThreadedGrade 18-8Round SpacerPhillips100€27.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51866.013.0125 Wood Screw, SS, Gr. 18-8, 0.26 In Head Dia., 1 1/4 In Lg., 2 Drive Size, 100 Pk
€24.00 /unit