Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51860.013.0050 Wood Screw Round #6 1/2 Inch Stainless Steel Slotted Pk100 | AG2FNH 31JG19

GRAINGER U51860.013.0050 Wood Screw, SS, Gr. 18-8, 0.26 In Head Dia., 1/2 In Lg., 0.039 In Drive Size, 100 Pk

Item: AG2FNH Model: U51860.013.0050Cross Ref: 31JG19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.039"
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.0.26"
Head Height0.097"
Head TypeRound Spacer
Length1/2"
MaterialStainless Steel
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
DriveSlotted
Fastener Length1/2"
Head Width0.26"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.094
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141030

Product Variants

ProductModelScrew SizeHead HeightThread StyleGradeHead TypeDrive TypeFinishPkg. Qty.Price
GRAINGER U51860.013.0100 Wood Screw Round #6 1 Inch Stainless Steel Slotted Pk100 | AG2FNJ 31JG20 U51860.013.0100#60.097"Partially ThreadedGrade 18-8Round SpacerSlottedPlain100€15.51
GRAINGER U51860.013.0125 Wood Screw Round #6 1-1/4 Inch Stainless Steel Slotted Pk100 | AG2FNK 31JG21 U51860.013.0125#60.097"Partially ThreadedGrade 18-8Round SpacerSlottedPlain100€18.42
GRAINGER U51860.013.0150 Wood Screw Round #6 1-1/2 Inch Stainless Steel Slotted Pk100 | AG2FNL 31JG22 U51860.013.0150#60.097"Partially ThreadedGrade 18-8Round SpacerSlottedPlain100€20.85
GRAINGER U51860.016.0075 Wood Screw Round #8 3/4 Inch Stainless Steel Slotted Pk100 | AG2GAP 31JG23 U51860.016.0075#80.114"Partially ThreadedGrade 18-8Round SpacerSlottedPlain100€17.88
GRAINGER U51860.016.0100 Wood Screw Round #8 1 Inch Stainless Steel Slotted Pk100 | AG2GAQ 31JG24 U51860.016.0100#80.114"Partially ThreadedGrade 18-8Round SpacerSlottedPlain100€21.01
GRAINGER U51860.016.0125 Wood Screw Round #8 1-1/4 Inch Stainless Steel Slotted Pk100 | AG2GAR 31JG25 U51860.016.0125#80.114"Partially ThreadedGrade 18-8Round SpacerSlottedPlain100€25.03
GRAINGER U51860.016.0150 Wood Screw Round #8 1-1/2 Inch Stainless Steel Slotted Pk100 | AG2GAT 31JG26 U51860.016.0150#80.114"Partially ThreadedGrade 18-8Round SpacerSlottedPlain100€28.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51860.013.0050 Wood Screw, SS, Gr. 18-8, 0.26 In Head Dia., 1/2 In Lg., 0.039 In Drive Size, 100 Pk
€15.40 /unit