Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51680.024.0125 Metal Screw Flat #14 1-1/4 Length PK100 | AG2HDB 31JN46

GRAINGER U51680.024.0125 Tapping Sheet Metal Screw, 1 1/4 In Lg., 0.148 In Head Ht., 0.462 In Head Dia., 14 Screw Size, Phillips, Flat, 100 Pk

Item: AG2HDB Model: U51680.024.0125Cross Ref: 31JN46
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.462"
Head Height0.148"
Head TypeFlat
Length1 1/4"
MaterialStainless Steel
Point TypeAB
Screw Size#14
System Of MeasurementImperial
Tip TypePointed
TypeStandard
DrivePhillips
Fastener Length1 1/4"
For Use In SystemsThread Forming Tapping Screw Type AB
Head Width0.462"
Minimum Head Width0.427"
Thread Size#14

Shipping Info:

Ship weight (kg) 0.6052
Ship height (cm)4.06
Ship length (cm)10.41
Ship width (cm)7.11
HS code7318145020

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead AnglePkg. Qty.Price
APPROVED VENDOR 1CJG6 Metal Screw #12 3 1/2 Inch Length - Pack Of 25 | AA9CTJ 1CJG6#12#2AStandardPointedGrade 18-882°25€20.77
APPROVED VENDOR 1CJG8 Metal Screw Flat #14 4 Inch Length - Pack Of 25 | AA9CTL 1CJG8#14#2AStandardPointedGrade 18-882°25€40.07
APPROVED VENDOR U51680.011.0037 Metal Screw Flat #4 3/8 Inch Length - Pack Of 100 | AB3XMA 1VU96 U51680.011.0037#4#1SMSStandardPointedGrade 18-882°100€6.25
APPROVED VENDOR U51680.011.0050 Metal Screw Flat #4 1/2 Inch Length - Pack Of 100 | AB3XMB 1VU97 U51680.011.0050#4#1-StandardPointedGrade 18-882°100€4.70
APPROVED VENDOR 1VU98 Metal Screw Flat #4 5/8 Inch Length - Pack Of 100 | AB3XMC 1VU98#4#1AStandardPointedGrade 18-882°100€5.04
APPROVED VENDOR U51680.011.0075 Metal Screw Flat #4 3/4 Inch Length - Pack Of 100 | AB3XMD 1VU99 U51680.011.0075#4#1SMSStandardPointedGrade 18-882°100€11.34
APPROVED VENDOR 1WA10 Metal Screw Flat #4 1 Inch Length - Pack Of 100 | AB3YJK 1WA10#4#1---Grade 18-882°100€10.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51680.024.0125 Tapping Sheet Metal Screw, 1 1/4 In Lg., 0.148 In Head Ht., 0.462 In Head Dia., 14 Screw Size, Phillips, Flat, 100 Pk
€41.36 /pack