Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51213.037.0175 Machine Screw Round 3/8-16 x 1 3/4 Length PK25 | AH3ENR 31JV25

GRAINGER U51213.037.0175 Machine Screw, 3/8 In - 16 Thread Size, SS, 1 3/4 In Lg., Rnd Spacer, Plain, 25 Pk

Item: AH3ENR Model: U51213.037.0175Cross Ref: 31JV25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size0.081"
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.0.717"
Head Height0.256"
Head TypeRound Spacer
Length1 3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1 3/4"
Thread Size3/8"-16
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length1 3/4"
Head Width0.717"
Machine Screw TypeStandard Machine Screw
Minimum Head Height0.237"
Minimum Head Width0.67"
Screw Size3/8"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.4432
Ship height (cm)5.59
Ship length (cm)17.78
Ship width (cm)8.89

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeGradeDiameterPkg. Qty.Price
APPROVED VENDOR U51213.008.0018 Machine Screw Round 2-56 x 3/16 L - Pack Of 100 | AB9BQR 2AY44 U51213.008.0018#2-560.069"Coarse0.162"--Grade 18-8-100€3.18
APPROVED VENDOR U51213.008.0025 Machine Screw Round 2-56 x 1/4 L - Pack Of 100 | AB9BQT 2AY45 U51213.008.0025#2-560.162"Coarse0.162"--Grade 18-8-100€6.74
APPROVED VENDOR U51213.008.0037 Machine Screw Round 2-56 x 3/8 L - Pack Of 100 | AB9BQU 2AY46 U51213.008.0037#2-560.069"Coarse0.162"3/8"-Grade 18-8-100€4.13
APPROVED VENDOR U51213.008.0050 Machine Screw Round 2-56 x 1/2 L - Pack Of 100 | AB9BQV 2AY47 U51213.008.0050#2-560.069"Coarse0.162"31/64"-Grade 18-8-100€2.82
APPROVED VENDOR U51213.008.0062 Machine Screw Round 2-56 x 5/8 L - Pack Of 100 | AB9BQW 2AY48 U51213.008.0062#2-560.069"Coarse0.162"--Grade 18-8-100€4.84
APPROVED VENDOR U51213.008.0075 Machine Screw Round 2-56 x 3/4 L - Pack Of 100 | AB9BQX 2AY49 U51213.008.0075#2-560.069"Coarse0.162"3/4"-Grade 18-8-100€5.08
APPROVED VENDOR U51213.008.0100 Machine Screw Round 2-56 x 1 L - Pack Of 100 | AB9BQY 2AY50 U51213.008.0100#2-560.069"Coarse0.162"1"-Grade 18-8-100€7.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51213.037.0175 Machine Screw, 3/8 In - 16 Thread Size, SS, 1 3/4 In Lg., Rnd Spacer, Plain, 25 Pk
€31.49 /unit