Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51081.150.0001 Hex Nut 1-1/2-6 Grade 18-8 Stainless Steel Plain PK5 | AH9UDA 41FT97

GRAINGER U51081.150.0001 Hex Nut, 1 1/2 In - 6 Thread Size, SS, 1 15/32 In Ht., 2 3/8 In Wd., Gr. 18-8, 5 Pk

Item: AH9UDA Model: U51081.150.0001Cross Ref: 41FT97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 18-8
Height1 15/32"
MaterialStainless Steel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/2"-6
Thread TypeCoarse
Width2 3/8"
Hex Height1 15/32"
Hex TypeHeavy Hex
Hex Width2 3/8"

Shipping Info:

Ship weight (kg) 2.5474
Ship height (cm)6.6
Ship length (cm)15.24
Ship width (cm)11.94

Product Variants

ProductModelThread SizeHeightNut TypeThread TypeThread DirectionThread FitTensile StrengthMax. Temp.Pkg. Qty.Price
GRAINGER U51081.087.0001 Hex Nut 7/8-9 Grade 18-8 Stainless Steel Plain PK5 | AH9UDB 41FV02 U51081.087.00017/8"-955/64"Heavy HexCoarseRight HandClass 2BNot Applicable302°F5€14.45
GRAINGER U51081.075.0001 Hex Nut 3/4-10 Grade 18-8 Stainless Steel Plain PK20 | AH9UDC 41FV03 U51081.075.00013/4"-1047/64"Heavy HexCoarseRight HandClass 2BNot Applicable302°F20€44.35
GRAINGER U51081.062.0001 Hex Nut 5/8-11 Grade 18-8 Stainless Steel Plain PK25 | AH9UDD 41FV04 U51081.062.00015/8"-1139/64"Heavy HexCoarseRight HandClass 2BNot Applicable302°F25€30.91
GRAINGER U51081.056.0001 Hex Nut 9/16-12 Grade 18-8 Stainless Steel Plain PK25 | AH9UDE 41FV05 U51081.056.00019/16"-1235/64"Heavy HexCoarseRight Hand---25€128.95
GRAINGER U51081.050.0001 Hex Nut 1/2-13 Grade 18-8 Stainless Steel Plain PK25 | AH9UDF 41FV06 U51081.050.00011/2"-1331/64"Heavy HexCoarseRight HandClass 2BNot Applicable302°F25€15.77
GRAINGER U51081.037.0001 Hex Nut 3/8-16 Grade 18-8 Stainless Steel Plain PK50 | AH9UDG 41FV08 U51081.037.00013/8"-1623/64"Heavy HexCoarseRight HandClass 2BNot Applicable302°F50€15.80
GRAINGER U51081.031.0001 Hex Nut 5/16-18 Grade 18-8 Stainless Steel Plain PK50 | AH9UDH 41FV09 U51081.031.00015/16"-1819/64"Heavy HexCoarseRight HandClass 2BNot Applicable302°F50€6.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51081.150.0001 Hex Nut, 1 1/2 In - 6 Thread Size, SS, 1 15/32 In Ht., 2 3/8 In Wd., Gr. 18-8, 5 Pk
€123.21 /pack