Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U48300.016.0050 Machine Screw Flat Steel 8-32 x 1/2 Length PK50 | AH3ELT 31JU46

GRAINGER U48300.016.0050 Machine Screw, 8-32 Thread Size, Brass, 1/2 In Lg., Std, Flat, Plain, Phillips, 50 Pk

Item: AH3ELT Model: U48300.016.0050Cross Ref: 31JU46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size#2
Drive TypePhillips
FinishPlain
Head Angle82°
Head Dia.0.312"
Head Height0.1"
Head TypeFlat
Length1/2"
MaterialBrass
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1/2"
Thread Size#8-32
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length1/2"
Head Width0.312"
Minimum Head Width0.285"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0684
Ship height (cm)3.3
Ship length (cm)17.27
Ship width (cm)3.56

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeTensile StrengthClassPkg. Qty.Price
APPROVED VENDOR U48300.011.0025 Machine Screw Flat Steel 4-40 x 1/4 L - Pack Of 100 | AB9QUV 2EU89 U48300.011.0025#4-400.067"Coarse0.212"1/4"#160000 psiClass 2A100€12.41
APPROVED VENDOR U48300.011.0037 Machine Screw Flat Steel 4-40 x 3/8 L - Pack Of 100 | AB9QUX 2EU92 U48300.011.0037#4-400.067"Coarse0.212"3/8"#1--100€5.36
APPROVED VENDOR U48300.011.0050 Machine Screw Flat Steel 4-40 x 1/2 L - Pack Of 100 | AB9QVA 2EU95 U48300.011.0050#4-400.067"Coarse0.212"1/2"#160000 psiClass 2A100€12.12
APPROVED VENDOR U48300.013.0037 Machine Screw Flat Steel 6-32 x 3/8 L - Pack Of 100 | AB9QVC 2EU98 U48300.013.0037#6-320.083"Coarse0.262"3/8"#260000 psiClass 2A100€6.58
APPROVED VENDOR U48300.013.0050 Machine Screw Flat Steel 6-32 x 1/2 L - Pack Of 100 | AB9RKZ 2EY11 U48300.013.0050#6-320.083"Coarse0.262"1/2"#260000 psiClass 2A100€12.98
APPROVED VENDOR U48300.013.0075 Machine Screw Flat Steel 6-32 x 3/4 L - Pack Of 100 | AB9RLB 2EY14 U48300.013.0075#6-320.083"Coarse0.262"3/4"#260000 psiClass 2A100€28.04
APPROVED VENDOR U48300.013.0100 Machine Screw Flat Steel 6-32 x 1 L - Pack Of 100 | AB9RLC 2EY17 U48300.013.0100#6-320.083"Coarse0.262"1"#260000 psiClass 2A100€33.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U48300.016.0050 Machine Screw, 8-32 Thread Size, Brass, 1/2 In Lg., Std, Flat, Plain, Phillips, 50 Pk
€10.97 /unit