Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U48210.021.0150 Machine Screw Round 12-24 x 1 1/2 Length PK50 | AH3ELD 31JU23

GRAINGER U48210.021.0150 Machine Screw, 12-24 Thread Size, Brass, 1 1/2 In Lg., Std, Plain, 50 Pk

Item: AH3ELD Model: U48210.021.0150Cross Ref: 31JU23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size0.056"
Drive TypeSlotted
FinishPlain
Head Dia.0.412"
Head Height0.153"
Head TypeRound Spacer
Length1 1/2"
MaterialBrass
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1 1/2"
Thread Size#12-24
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length1 1/2"
Head Width0.412"
Machine Screw TypeStandard Machine Screw
Minimum Head Height0.139"
Minimum Head Width0.38"
Screw Size#12
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeTensile StrengthClassPkg. Qty.Price
APPROVED VENDOR U48210.008.0025 Machine Screw Round 2-56 x 1/4 L - Pack Of 100 | AB9MCM 2DY59 U48210.008.0025#2-560.069"Coarse0.162"1/4"-60000 psiClass 2A100€15.40
APPROVED VENDOR U48210.008.0037 Machine Screw Round 2-56 x 3/8 L - Pack Of 100 | AB9MCN 2DY60 U48210.008.0037#2-560.069"Coarse0.162"3/8"-60000 psiClass 2A100€11.45
APPROVED VENDOR U48210.008.0050 Machine Screw Round 2-56 x 1/2 L - Pack Of 100 | AB9MCP 2DY61 U48210.008.0050#2-560.069"Coarse0.162"1/2"-60000 psiClass 2A100€12.72
APPROVED VENDOR U48210.008.0075 Machine Screw Round 2-56 x 3/4 L - Pack Of 100 | AB9MCQ 2DY62 U48210.008.0075#2-560.069"Coarse0.162"3/4"-60000 psiClass 2A100€10.45
APPROVED VENDOR U48210.011.0025 Machine Screw Round 4-40 x 1/4 L - Pack Of 100 | AB9MCR 2DY63 U48210.011.0025#4-400.086"Coarse0.212"1/4"-60000 psiClass 2A100€7.53
APPROVED VENDOR U48210.011.0037 Machine Screw Round 4-40 x 3/8 L - Pack Of 100 | AB9MCT 2DY64 U48210.011.0037#4-400.086"Coarse0.212"3/8"-60000 psiClass 2A100€7.74
APPROVED VENDOR U48210.011.0050 Machine Screw Round 4-40 x 1/2 L - Pack Of 100 | AB9MCU 2DY65 U48210.011.0050#4-400.086"Coarse0.212"1/2"-60000 psiClass 2A100€8.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U48210.021.0150 Machine Screw, 12-24 Thread Size, Brass, 1 1/2 In Lg., Std, Plain, 50 Pk
€45.80 /unit