Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U48170.016.0125 Machine Screw Flat 8-32 x 1 1/4 Length PK50 | AH3EJC 31JT59

GRAINGER U48170.016.0125 Machine Screw, 8-32 Thread Size, Brass, 1 1/4 In Lg., Std, Flat, 50 Pk

Item: AH3EJC Model: U48170.016.0125Cross Ref: 31JT59
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size0.045"
Drive TypeSlotted
FinishPlain
Head Angle82°
Head Dia.0.312"
Head Height0.1"
Head TypeFlat
Length1 1/4"
MaterialBrass
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1 1/4"
Thread Size#8-32
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length1 1/4"
Head Width0.312"
Machine Screw TypeStandard Machine Screw
Minimum Head Width0.285"
Screw Size#8
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.1476
Ship height (cm)1.78
Ship length (cm)17.02
Ship width (cm)4.32

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U48170.011.0025 Machine Screw Flat 4-40 x 1/4 L - Pack Of 100 | AB9TWG 2FA13 U48170.011.0025#4-400.067"Coarse0.212"60000 psi1/4"Class 2A-100€6.62
APPROVED VENDOR U48170.011.0037 Machine Screw Flat 4-40 x 3/8 L - Pack Of 100 | AB9TWH 2FA14 U48170.011.0037#4-400.067"Coarse0.212"60000 psi3/8"Class 2A-100€6.78
APPROVED VENDOR U48170.011.0050 Machine Screw Flat 4-40 x 1/2 L - Pack Of 100 | AB9TWK 2FA16 U48170.011.0050#4-400.067"Coarse0.212"60000 psi-Class 2A-100€7.58
APPROVED VENDOR U48170.011.0075 Machine Screw Flat 4-40 x 3/4 L - Pack Of 100 | AB9TWM 2FA18 U48170.011.0075#4-400.067"Coarse0.212"60000 psi3/4"Class 2A-100€10.69
APPROVED VENDOR U48170.011.0100 Machine Screw Flat 4-40 x 1 L - Pack Of 100 | AB9TWP 2FA20 U48170.011.0100#4-400.067"Coarse0.212"60000 psi1"Class 2A-100€11.21
APPROVED VENDOR U48170.011.0150 Machine Screw Flat 4-40 x 1 1/2 L - Pack Of 100 | AB9TWR 2FA22 U48170.011.0150#4-400.067"Coarse0.212"60000 psi1 1/2"Class 2A-100€51.41
APPROVED VENDOR U48170.013.0025 Machine Screw Flat 6-32 x 1/4 L - Pack Of 100 | AB9TWT 2FA24 U48170.013.0025#6-320.083"Coarse0.262"60000 psi-Class 2A-100€7.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U48170.016.0125 Machine Screw, 8-32 Thread Size, Brass, 1 1/4 In Lg., Std, Flat, 50 Pk
€19.81 /unit