Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U38883.009.0775 O-Ring, 170, 7 3/4 Inch Inside Dia, 7 15/16 Inch Outside Dia, 70 Shore A, Red, 10 PK | CQ3EVN

GRAINGER U38883.009.0775 O-Ring, 170, 7 3/4 Inch Inside Dia, 7 15/16 Inch Outside Dia, 70 Shore A, Red, 10 PK

Item: CQ3EVN Model: U38883.009.0775Cross Ref: 41UU42
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.7.737"
Actual Outside Dia.7.943"
Actual Width0.103"
ColorRed
Cross Section ShapeRound
Dash Number170
Durometer70 Shore A
Durometer RatingMedium Hard
Meets/exceedsASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Metal DetectableNo
Nominal Inside Dia.7 3/4"
Nominal Outside Dia.7.938"
Nominal Width0.094"
O-ring MaterialSilicone
System Of MeasurementImperial
Temp. Range-65°F to +400°F
X-ray DetectableNo
ApplicationFood, Standard
Cross Section3/32"
Fda ApprovedFDA Approved
Inside Diameter - Actual7.737"
Inside Diameter - Nominal7 3/4"
MaterialSilicone
Outside Diameter - Actual7.943"
Outside Diameter - Nominal7 15/16"
Product TypeO-Ring
Standards21 CFR 177.2600, ASTM D2000-VQM 70
Width - Actual0.103"

Shipping Info:

Ship weight (kg) 0.0463
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U38883.009.0775 O-Ring, 170, 7 3/4 Inch Inside Dia, 7 15/16 Inch Outside Dia, 70 Shore A, Red, 10 PK
€26.40 /unit