Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U38869.012.1400 O-Ring, 280, 14 Inch Inside Dia, 14 1/4 Inch Outside Dia, 70 Shore A, Black, 5 PK | CQ3HCJ

GRAINGER U38869.012.1400 O-Ring, 280, 14 Inch Inside Dia, 14 1/4 Inch Outside Dia, 70 Shore A, Black, 5 PK

Item: CQ3HCJ Model: U38869.012.1400Cross Ref: 41UT04
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.13.984"
Actual Outside Dia.14.262"
Actual Width0.139"
ColorBlack
Cross Section ShapeRound
Dash Number280
Durometer70 Shore A
Durometer RatingMedium Hard
Meets/exceedsASTM D2000, EPDM 70
Metal DetectableNo
Nominal Inside Dia.14"
Nominal Outside Dia.14 1/4"
Nominal Width1/8"
O-ring MaterialEPDM
System Of MeasurementImperial
X-ray DetectableNo
ApplicationStandard
Cross Section1/8"
Fda ApprovedNot FDA Approved
Inside Diameter - Actual13.984"
Inside Diameter - Nominal14"
MaterialEPDM
Outside Diameter - Actual14.262"
Outside Diameter - Nominal14 1/4"
Product TypeO-Ring
StandardsASTM D2000
Width - Actual0.139"

Shipping Info:

Ship weight (kg) 0.0666
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U38869.012.1400 O-Ring, 280, 14 Inch Inside Dia, 14 1/4 Inch Outside Dia, 70 Shore A, Black, 5 PK
€25.18 /unit