Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U38869.009.0350 O-Ring, 153, 3 1/2 Inch Inside Dia, 3 11/16 Inch Outside Dia, 70 Shore A, Black, 10 PK | CQ3ELF

GRAINGER U38869.009.0350 O-Ring, 153, 3 1/2 Inch Inside Dia, 3 11/16 Inch Outside Dia, 70 Shore A, Black, 10 PK

Item: CQ3ELF Model: U38869.009.0350Cross Ref: 41UR35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.3.487"
Actual Outside Dia.3.693"
Actual Width0.103"
ColorBlack
Cross Section ShapeRound
Dash Number153
Durometer70 Shore A
Durometer RatingMedium Hard
Meets/exceedsASTM D2000, EPDM 70
Metal DetectableNo
Nominal Inside Dia.3 1/2"
Nominal Outside Dia.3.688"
Nominal Width0.094"
O-ring MaterialEPDM
System Of MeasurementImperial
X-ray DetectableNo
ApplicationStandard
Cross Section3/32"
Fda ApprovedNot FDA Approved
Inside Diameter - Actual3.487"
Inside Diameter - Nominal3 1/2"
MaterialEPDM
O-ring Material CompatibilityAcetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Operating Temperature - Maximum257°F
Operating Temperature - Minimum-67°F
Outside Diameter - Actual3.693"
Outside Diameter - Nominal3 11/16"
Product TypeO-Ring
StandardsASTM D2000
Width - Actual0.103"

Shipping Info:

Ship weight (kg) 0.0207
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U38869.009.0350 O-Ring, 153, 3 1/2 Inch Inside Dia, 3 11/16 Inch Outside Dia, 70 Shore A, Black, 10 PK
€6.37 /unit