Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U38805.018.1200 O-Ring, 381, 12 Inch Inside Dia, 12 3/8 Inch Outside Dia, 90 Shore A, Black | CQ3JFR

GRAINGER U38805.018.1200 O-Ring, 381, 12 Inch Inside Dia, 12 3/8 Inch Outside Dia, 90 Shore A, Black

Item: CQ3JFR Model: U38805.018.1200Cross Ref: 41UN93
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.11.975"
Actual Outside Dia.12.395"
Actual Width0.21"
ColorBlack
Cross Section ShapeRound
Dash Number381
Durometer90 Shore A
Durometer RatingVery Hard
Meets/exceedsASTM D2000, NBR 90
Metal DetectableNo
Nominal Inside Dia.12"
Nominal Outside Dia.12 3/8"
Nominal Width0.188"
O-ring MaterialBuna N
System Of MeasurementImperial
X-ray DetectableNo
ApplicationStandard
Cross Section3/16"
Fda ApprovedNot FDA Approved
Inside Diameter - Actual11.975"
Inside Diameter - Nominal12"
MaterialBuna N
O-ring Material CompatibilityAnhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Operating Temperature - Maximum248°F
Operating Temperature - Minimum-4°F
Outside Diameter - Actual12.395"
Outside Diameter - Nominal12 3/8"
Product TypeO-Ring
StandardsASTM D2000
Width - Actual0.21"

Shipping Info:

Ship weight (kg) 0.032
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U38805.018.1200 O-Ring, 381, 12 Inch Inside Dia, 12 3/8 Inch Outside Dia, 90 Shore A, Black
€5.45 /unit