Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U38213.018.0050 Washer 3/16 Bolt Steel 1/2 Outside Diameter PK100 | AH6FCL 35YU69

GRAINGER U38213.018.0050 Fender Washer, 3/16 In Fits Bolt Size, Oversized, 3/16 In I.D., 1/16 In Thk., 1/2 In O.D., 100 Pk

Item: AH6FCL Model: U38213.018.0050Cross Ref: 35YU69
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFender Washer
ColorSilver
FinishBlack Oxide
Fits Bolt Sizes3/16"
Inside Dia.3/16"
MaterialSteel
Outside Dia.1/2"
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thickness1/16"
Thickness Tolerance-0.047" to +0.08"
Washer TypeOversized Washer
Dimensional StandardsASME B18.21.1
Flat Washer TypeOversized
For Screw Size3/16"
Inside Diameter0.188"
Material Grade/classUngraded
Maximum Temperature302°F
Maximum Thickness0.065"
Minimum Temperature-58°F
Minimum Thickness0.065"
Outside Diameter1/2"

Shipping Info:

Ship weight (kg) 0.094
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthColorPkg. Qty.Price
APPROVED VENDOR U38403.100.0001 Flat Washer Case Hardened Steel 1 Inch Pk5 | AA8RRV 19NT67 U38403.100.00011"1.031"2"0.156"----5€5.26
APPROVED VENDOR U38403.112.0001 Flat Washer Case Hardened St 1-1/8in Pk5 | AA8RRW 19NT68 U38403.112.00011 1/8"1.156"2 1/4"0.156"----5€9.00
APPROVED VENDOR U38403.125.0001 Flat Washer Case Hardened St 1-1/4in Pk5 | AA8RRX 19NT69 U38403.125.00011 1/4"1 9/32"2 1/2"0.281"----5€7.41
APPROVED VENDOR Z9285 Flat Washer Black Oxide Fits 1/4 Inch - Pack Of 10 | AA9YXA 1JUV6 Z92851/4"9/32"3/4"0.14"-0.02" to +0.005"Rockwell C4--10€36.08
APPROVED VENDOR Z9286 Flat Washer Black Oxide Fits 5/16 Inch - Pack Of 10 | AA9YXB 1JUV7 Z92865/16"11/32"7/8"0.14"-0.02" to +0.005"Rockwell C4--10€19.06
APPROVED VENDOR Z9287 Flat Washer Black Oxide Fits 3/8 Inch - Pack Of 5 | AA9YXC 1JUV8 Z92873/8"13/32"1"0.14"-0.02" to +0.005"Rockwell C4--5€11.51
APPROVED VENDOR Z9289 Flat Washer Black Oxide Fits 1/2 Inch - Pack Of 5 | AA9YXD 1JUV9 Z92891/2"17/32"1 3/8"0.156"-0.02" to +0.005"Rockwell C4--5€22.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U38213.018.0050 Fender Washer, 3/16 In Fits Bolt Size, Oversized, 3/16 In I.D., 1/16 In Thk., 1/2 In O.D., 100 Pk
€7.44 /unit