Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U31300.019.0375 Drywall Screws 3-3/4 #10 Phillips Pk100 | AG2XET 32MT44

GRAINGER U31300.019.0375 Drywall Screw, Phos, Steel, 3 3/4 In Lg., Flat Countersunk, 10 Screw Size, Phillips, 100 Pk

Item: AG2XET Model: U31300.019.0375Cross Ref: 32MT44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrywall Screws
ApplicationInterior Drywall To Wood Studs
Drive Size#2
Drive TypePhillips
FinishPhosphate
Head Dia.0.35"
Head TypeFlat Countersunk
Length3 3/4"
MaterialSteel
Point TypeSelf Tapping
Screw Size#10
System Of MeasurementImperial
Thread Length2 1/2"
Thread TypeCoarse
DrivePhillips
Fastener Length3 3/4"
Overall Length3 3/4"
TypeDrywall Screw

Shipping Info:

Ship weight (kg) 0.6242
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizePoint TypeHead Dia.ApplicationThread TypeThread LengthDrive SizeThread StylePkg. Qty.Price
GRAINGER U31300.013.0212 Drywall Screws 2-1/4 #6 Phillips Pk200 | AG2XDX 32MT24 U31300.013.0212#6Self Tapping0.315"Interior Drywall To Wood StudsCoarse2"#2-200€8.58
GRAINGER U31300.016.0250 Drywall Screws 2-1/2 #8 Phillips Pk200 | AG2XEL 32MT37 U31300.016.0250#8Self Tapping0.33"Interior Drywall To Wood StudsCoarse2"#2-200€12.17
GRAINGER U31300.016.0300 Drywall Screws 3 #8 Phillips Pk200 | AG2XEM 32MT38 U31300.016.0300#8Self Tapping0.33"Interior Drywall To Wood StudsCoarse2"#2-200€13.33
GRAINGER U31300.019.0450 Drywall Screws #10 Coarse Phillips Pk100 | AG2XEU 32MT45 U31300.019.0450#10Self Tapping0.35"Interior Drywall To Wood StudsCoarse2 1/2"#2-100€18.57
GRAINGER U31305.013.0100 Drywall Screws #6 Fine Phillips Pk500 | AG2XEW 32MT47 U31305.013.0100#6Sharp0.33"Interior Drywall To Metal StudsFine1"#2Fully Threaded500€11.78
GRAINGER U31305.013.0125 Drywall Screws #6 Fine Phillips Pk500 | AG2XEY 32MT49 U31305.013.0125#6Sharp0.33"Interior Drywall To Metal StudsFine1 1/4"#2Fully Threaded500€9.26
GRAINGER U31305.013.0162 Drywall Screws #6 Fine Phillips Pk500 | AG2XEZ 32MT50 U31305.013.0162#6Sharp0.315"Interior Drywall To Metal StudsFine1 5/8"#2Fully Threaded500€14.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U31300.019.0375 Drywall Screw, Phos, Steel, 3 3/4 In Lg., Flat Countersunk, 10 Screw Size, Phillips, 100 Pk
€17.81 /unit