Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U30251.019.0350 Deck Screw Bugle #10 3-1/2 Star Steel Pk200 | AG2GKR 31JJ41

GRAINGER U30251.019.0350 Deck Screw, Steel, Torx, 3 1/2 In Lg., 10 Screw Size, T20 Drive Size, Yellow Zn Plated, 200 Pk

Item: AG2GKR Model: U30251.019.0350Cross Ref: 31JJ41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeck Screw
Drive SizeT20
Drive TypeTorx
FinishYellow Zinc Plated
Head TypeBugle
Length3 1/2"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
ApplicationGeneral Wood Construction
DriveTorx
Fastener Length3 1/2"
Overall Length3 1/2"
TypeDeck Screw

Shipping Info:

Ship weight (kg) 2.1208
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeThread StyleTip TypeDrive SizeHead TypeDrive TypeFinishPkg. Qty.Price
GRAINGER U30251.016.0162 Deck Screw Bugle #8 1-5/8 Star Steel Pk200 | AG2GKG 31JJ32 U30251.016.0162#8Partially ThreadedPointedT20BugleTorxYellow Zinc Plated200€13.07
GRAINGER U30251.016.0200 Deck Screw Bugle #8 2 Inch Star Steel Pk200 | AG2GKH 31JJ33 U30251.016.0200#8Partially ThreadedPointedT20BugleTorxYellow Zinc Plated200€20.70
GRAINGER U30251.016.0225 Deck Screw Bugle #8 2-1/4 Star Steel Pk200 | AG2GKJ 31JJ34 U30251.016.0225#8Partially ThreadedPointedT20BugleTorxYellow Zinc Plated200€21.97
GRAINGER U30251.016.0250 Deck Screw Bugle #8 2-1/2 Star Steel Pk200 | AG2GKK 31JJ35 U30251.016.0250#8Partially ThreadedPointedT20BugleTorxYellow Zinc Plated200€22.51
GRAINGER U30251.016.0300 Deck Screw Bugle #8 3 Inch Star Steel Pk200 | AG2GKL 31JJ36 U30251.016.0300#8Partially ThreadedPointedT20BugleTorxYellow Zinc Plated200€27.16
GRAINGER U30251.019.0162 Deck Screw Bugle #10 1-5/8 Star Steel Pk200 | AG2GKM 31JJ37 U30251.019.0162#10Partially ThreadedPointedT20BugleTorxYellow Zinc Plated200€18.95
GRAINGER U30251.019.0200 Deck Screw Bugle #10 2 Inch Star Steel Pk200 | AG2GKN 31JJ38 U30251.019.0200#10Partially ThreadedPointedT20BugleTorxYellow Zinc Plated200€23.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U30251.019.0350 Deck Screw, Steel, Torx, 3 1/2 In Lg., 10 Screw Size, T20 Drive Size, Yellow Zn Plated, 200 Pk
€51.79 /unit