Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U30015.019.0350 Multi-material Screw Flat Stainless Steel #10 3-1/2 Inch Pk200 | AG2GHN 31JH85

GRAINGER U30015.019.0350 Multi-Material Screw, Flat, Phillips, 2 Drive Size, Plain, HT, Gr. 305, 200 Pk

Item: AG2GHN Model: U30015.019.0350Cross Ref: 31JH85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€376.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Material Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 305
Head TypeFlat
Length3 1/2"
MaterialStainless Steel
Screw Size#10
System Of MeasurementImperial
Thread StylePartially Threaded
Tip TypePointed

Shipping Info:

Ship weight (kg) 2.1208
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141030

Product Variants

ProductModelScrew SizeThread StyleTip TypeHead TypeFinishGradePkg. Qty.Price
GRAINGER U30015.013.0100 Multi-material Screw Flat #6 1 Inch Pk200 | AG2GGZ 31JH72 U30015.013.0100#6Fully ThreadedPointedFlatPlainGrade 305200€31.25
GRAINGER U30015.013.0125 Multi-material Screw Flat #6 1-1/4 Inch Pk200 | AG2GHA 31JH73 U30015.013.0125#6Fully ThreadedPointedFlatPlainGrade 305200€26.59
GRAINGER U30015.013.0150 Multi-material Screw Flat #6 1-1/2 Inch Pk200 | AG2GHB 31JH74 U30015.013.0150#6Fully ThreadedPointedFlatPlainGrade 305200€41.17
GRAINGER U30015.016.0100 Multi-material Screw Flat Stainless Steel #8 1 Inch Pk200 | AG2GHC 31JH75 U30015.016.0100#8Fully ThreadedPointedFlatPlainGrade 305200€72.60
GRAINGER U30015.016.0125 Multi-material Screw Flat Stainless Steel #8 1-1/4 Inch Pk200 | AG2GHD 31JH76 U30015.016.0125#8Fully ThreadedPointedFlatPlainGrade 305200€97.82
GRAINGER U30015.016.0150 Multi-material Screw Flat Stainless Steel #8 1-1/2 Inch Pk200 | AG2GHE 31JH77 U30015.016.0150#8Fully ThreadedPointedFlatPlainGrade 305200€113.30
GRAINGER U30015.016.0200 Multi-material Screw Flat Stainless Steel #8 2 Inch Pk200 | AG2GHF 31JH78 U30015.016.0200#8Partially ThreadedPointedFlatPlainGrade 305200€145.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U30015.019.0350 Multi-Material Screw, Flat, Phillips, 2 Drive Size, Plain, HT, Gr. 305, 200 Pk
€376.10 /unit