Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U28100.013.0100 Metal Screw Hex #6 1 Inch Length PK100 | AH3EFC 31JM75

GRAINGER U28100.013.0100 Tapping Sheet Metal Screw, 6-20 Thread Size, 1 In Lg., 0.093 In Head Ht., Slotted, 100 Pk

Item: AH3EFC Model: U28100.013.0100Cross Ref: 31JM75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.262"
Head Height0.093"
Head TypeHex Washer
Length1"
MaterialSteel
Point TypeAB
System Of MeasurementImperial
Thread Size#6-20
Tip TypePointed
TypeStandard
DriveSlotted
Fastener Length1"
For Use In SystemsThread Forming Tapping Screw Type AB
Head Width0.262"
Minimum Head Width0.238"

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)3.05
Ship length (cm)11.43
Ship width (cm)5.08

Product Variants

ProductModelScrew SizeDrive SizePoint TypeThread SizeTypeTip TypeHead TypeMaterialPkg. Qty.Price
APPROVED VENDOR U28100.013.0037 Piercing Screw #6 x 3/8 Inch - Pack Of 100 | AB2JBC 1MB43 U28100.013.0037#61/4"SMS-StandardPointedHex WasherSteel100€3.92
APPROVED VENDOR U28100.015.0050 Piercing Screw #7 x 1/2 Inch - Pack Of 100 | AB2JBD 1MB44 U28100.015.0050#71/4"--StandardPointedHex WasherSteel100€3.04
APPROVED VENDOR U28100.016.0050 Piercing Screw #8 x 1/2 Inch - Pack Of 100 | AB2JBE 1MB45 U28100.016.0050#81/4"AB-StandardPointedHex WasherSteel100€2.65
APPROVED VENDOR U28100.016.0075 Piercing Screw #8 x 3/4 Inch - Pack Of 100 | AB2JBF 1MB46 U28100.016.0075#81/4"SMS-StandardPointedHex WasherSteel100€4.73
APPROVED VENDOR U28100.019.0050 Piercing Screw #10 x 1/2 Inch - Pack Of 100 | AB2JBG 1MB47 U28100.019.0050#101/4"--StandardPointedHex WasherSteel100€3.54
APPROVED VENDOR U28100.019.0075 Piercing Screw #10 x 3/4 Inch - Pack Of 100 | AB2JBH 1MB48 U28100.019.0075#101/4"--StandardPointedHex WasherSteel100€5.61
APPROVED VENDOR U28100.013.0050 Metal Screw Hex #6 1/2 Inch Length - Pack Of 100 | AB2JBP 1MB55 U28100.013.0050-1/4"SMS#6-20StandardPointedHex WasherSteel100€4.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U28100.013.0100 Tapping Sheet Metal Screw, 6-20 Thread Size, 1 In Lg., 0.093 In Head Ht., Slotted, 100 Pk
€10.81 /unit