Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25141.016.0100 Wood Screw Flat #8 1 Inch Steel Square Pk100 | AG2FXB 31JF35

GRAINGER U25141.016.0100 Wood Screw, Steel, 0.332 In Head Dia., 1 In Lg., 2 Drive Size, 8 Screw Size, Flat, Square, Coarse, 100 Pk

Item: AG2FXB Model: U25141.016.0100Cross Ref: 31JF35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypeSquare
FinishYellow Zinc Plated
Head Angle82°
Head Dia.0.332"
Head Height0.1"
Head TypeFlat
Length1"
MaterialSteel
Screw Size#8
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
Dimensional StandardsASME B18.6.1
DriveSquare
Fastener Length1"
Head Width0.332"
Maximum Head Angle82 °
Maximum Head Width0.332"
Overall Length1"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.2151
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeHead HeightPoint TypeThread StyleHead AngleThread LengthTypePkg. Qty.Price
GRAINGER U25141.011.0075 Wood Screw Flat #4 3/4 Inch Steel Square Pk100 | AG2FNB 31JF27 U25141.011.0075#40.067"-Partially Threaded82°--100€3.43
GRAINGER U25141.013.0050 Wood Screw Flat #6 1/2 Inch Steel Square Pk100 | AG2FNC 31JF28 U25141.013.0050#60.083"-Partially Threaded82°--100€26.18
GRAINGER U25141.013.0075 Wood Screw Flat #6 3/4 Inch Steel Square Pk100 | AG2FND 31JF29 U25141.013.0075#60.083"-Partially Threaded82°--100€27.82
GRAINGER U25141.013.0100 Wood Screw Flat #6 1 Inch Steel Square Pk100 | AG2FNE 31JF30 U25141.013.0100#60.083"-Partially Threaded82°--100€27.60
GRAINGER U25141.013.0125 Wood Screw Flat #6 1-1/4 Inch Steel Square Pk100 | AG2FNF 31JF31 U25141.013.0125#60.083"-Partially Threaded82°--100€36.82
GRAINGER U25141.011.0050 Wood Screw Flat #4 1/2 Inch Steel Square Pk100 | AG2FWX 31JF26 U25141.011.0050#40.067"-Partially Threaded82°--100€3.22
GRAINGER U25141.013.0150 Wood Screw Flat #6 1-1/2 Inch Steel Square Pk100 | AG2FWY 31JF32 U25141.013.0150#60.083"-Partially Threaded82°--100€37.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25141.016.0100 Wood Screw, Steel, 0.332 In Head Dia., 1 In Lg., 2 Drive Size, 8 Screw Size, Flat, Square, Coarse, 100 Pk
€45.16 /unit