Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25121.013.0200 Wood Screw Flat #6 2 Inch Steel Phillips Pk100 | AG2FTT 31JE51

GRAINGER U25121.013.0200 Wood Screw, Steel, 0.279 In Head Dia., 2 In Lg., 2 Drive Size, 6 Screw Size, Flat, Coarse, 100 Pk

Item: AG2FTT Model: U25121.013.0200Cross Ref: 31JE51
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypePhillips
FinishYellow Zinc Plated
Head Angle82°
Head Dia.0.279"
Head Height0.103"
Head TypeFlat
Length2"
MaterialSteel
Point TypeNot Applicable
Screw Size#6
System Of MeasurementImperial
Thread Length2 43/64"
Thread StylePartially Threaded
Thread TypeCoarse
Threads Per Inch18
Tip TypePointed
Dimensional StandardsASME B18.6.1
DrivePhillips
Fastener Length2"
Head Width0.279"
Maximum Head Angle82 °
Maximum Head Height0.103"
Maximum Head Width0.279"
Minimum Thread Length2 43/64"
Overall Length2"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.2848
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthHead AnglePoint TypeHead TypeDrive TypePkg. Qty.Price
GRAINGER U25121.011.0050 Wood Screw Flat #4 1/2 Inch Steel Phillips Pk100 | AG2FMQ 31JE36 U25121.011.0050#4Fully Threaded0.086"-82°Not ApplicableFlatPhillips100€1.84
GRAINGER U25121.011.0062 Wood Screw Flat #4 5/8 Inch Steel Phillips Pk100 | AG2FMR 31JE37 U25121.011.0062#4Partially Threaded0.067"-82°-FlatPhillips100€15.63
GRAINGER U25121.011.0075 Wood Screw Flat #4 3/4 Inch Steel Phillips Pk100 | AG2FMT 31JE38 U25121.011.0075#4Partially Threaded0.067"-82°-FlatPhillips100€18.24
GRAINGER U25121.011.0100 Wood Screw Flat #4 1 Inch Steel Phillips Pk100 | AG2FMU 31JE39 U25121.011.0100#4Partially Threaded0.067"-82°-FlatPhillips100€20.31
GRAINGER U25121.011.0125 Wood Screw Flat #4 1-1/4 Inch Steel Phillips Pk100 | AG2FMV 31JE40 U25121.011.0125#4Partially Threaded0.067"-82°-FlatPhillips100€22.19
GRAINGER U25121.012.0062 Wood Screw Flat #5 5/8 Inch Steel Phillips Pk100 | AG2FMW 31JE41 U25121.012.0062#5Partially Threaded0.075"-82°-FlatPhillips100€16.70
GRAINGER U25121.012.0075 Wood Screw Flat #5 3/4 Inch Steel Phillips Pk100 | AG2FMX 31JE42 U25121.012.0075#5Partially Threaded0.075"-82°-FlatPhillips100€18.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25121.013.0200 Wood Screw, Steel, 0.279 In Head Dia., 2 In Lg., 2 Drive Size, 6 Screw Size, Flat, Coarse, 100 Pk
€10.39 /unit