Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25121.013.0075 Wood Screw Flat #6 3/4 Inch Steel Phillips Pk100 | AG2FTN 31JE47

GRAINGER U25121.013.0075 Wood Screw, Steel, 0.279 In Head Dia., 3/4 In Lg., 2 Drive Size, 6 Screw Size, Flat, 100 Pk

Item: AG2FTN Model: U25121.013.0075Cross Ref: 31JE47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Angle82°
Head Dia.0.279"
Head Height0.083"
Head TypeFlat
Length3/4"
MaterialSteel
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
DrivePhillips
Fastener Length3/4"
Head Width0.279"
Overall Length3/4"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.113
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthHead AnglePoint TypeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR U25120.011.0037 Wood Screw Flat #4 x 3/8" Length Zinc - PK100 | AB2AVX 1KU50 U25120.011.0037#4Fully Threaded0.051"3/8"82°-FlatPhillips100€5.63
APPROVED VENDOR U25120.011.0050 Wood Screw Flat #4 x 1/2" Length Zinc - PK100 | AB2AVZ 1KU52 U25120.011.0050#4Fully Threaded0.086"-82°Not ApplicableFlatPhillips100€1.09
APPROVED VENDOR U25120.011.0062 Wood Screw Flat #4 x 5/8" Length Zinc - PK100 | AB2AWB 1KU54 U25120.011.0062#4Partially Threaded0.051"13/32"82°-FlatPhillips100€11.11
APPROVED VENDOR U25120.011.0075 Wood Screw Flat #4 x 3/4" Length Zinc - PK100 | AB2AWD 1KU56 U25120.011.0075#4Partially Threaded0.067"-82°-FlatPhillips100€1.69
APPROVED VENDOR U25120.011.0100 Wood Screw Flat #4 x 1" Length Zinc - PK100 | AB2AWG 1KU59 U25120.011.0100#4Partially Threaded0.067"-82°-FlatPhillips100€5.28
APPROVED VENDOR U25120.011.0125 Wood Screw Flat #4 x 1-1/4" Length PK100 | AB2AWH 1KU60 U25120.011.0125#4Partially Threaded0.051"-82°-FlatPhillips100€13.79
APPROVED VENDOR U25120.012.0062 Wood Screw Flat #5 x 5/8" Length Zinc - PK100 | AB2AWK 1KU62 U25120.012.0062#5Partially Threaded0.075"13/32"82°-FlatPhillips100€7.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25121.013.0075 Wood Screw, Steel, 0.279 In Head Dia., 3/4 In Lg., 2 Drive Size, 6 Screw Size, Flat, 100 Pk
€4.22 /unit