Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U24210.019.0500 Machine Screw #10 5 Inch Round Low Carbon Steel Pk100 | AG2HNV 31JT37

GRAINGER U24210.019.0500 Machine Screw, 10-24 Thread Size, Steel, 5 In Lg., Std, Rnd Spacer, Zn Plated, 100 Pk

Item: AG2HNV Model: U24210.019.0500Cross Ref: 31JT37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive Size0.056"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.362"
Head Height0.137"
Head TypeRound Spacer
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length5"
Thread Size#10-24
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length5"
Head Width0.362"
Minimum Head Height0.123"
Minimum Head Width0.333"
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 1.4166
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156080

Product Variants

ProductModelThread SizeHead HeightHead Dia.Thread LengthDrive SizeHardnessHole SizeDiameterPkg. Qty.Price
APPROVED VENDOR U24212.011.0062 Machine Screw Round 4-40 x 5/8 L - Pack Of 100 | AB2NGN 1MY50 U24212.011.0062#4-400.075"0.212"5/8"#1Rockwell B70--100€414.17
APPROVED VENDOR U24210.037.0050 Machine Screw Round 3/8-16 x 1/2 L - Pack Of 100 | AB2PGF 1NA78 U24210.037.00503/8"-160.708"0.717"1"#4Rockwell B69-B100--100€62.30
APPROVED VENDOR U24210.016.0050 Stove Bolt Round 8-32x1/2 L - Pack Of 100 | AB9NAW 2EA55 U24210.016.0050#8-323/25"0.312"1/2"1/4"Rockwell B70-B1000.188"-100€5.01
APPROVED VENDOR U24210.016.0075 Stove Bolt Round 8-32x3/4 L - Pack Of 100 | AB9NAY 2EA57 U24210.016.0075#8-323/25"0.312"3/4"1/4"Rockwell B69-B1000.188"-100€6.24
APPROVED VENDOR U24210.016.0100 Stove Bolt Round 8-32x1 L - Pack Of 100 | AB9NAZ 2EA59 U24210.016.0100#8-323/25"0.312"1"1/4"Rockwell B69-B1000.188"-100€8.21
APPROVED VENDOR U24210.016.0150 Stove Bolt 8-32 x 1 1/2 L - Pack Of 100 | AB9NBB 2EA61 U24210.016.0150#8-320.309"0.312"1"1/4"Rockwell B69-B1000.188"-100€16.72
APPROVED VENDOR U24210.019.0050 Stove Bolt Round 10-24x1/2 L - Pack Of 100 | AB9NBD 2EA63 U24210.019.0050#10-240.137"0.362"1"5/16"Rockwell B70-B1000.219"-100€6.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U24210.019.0500 Machine Screw, 10-24 Thread Size, Steel, 5 In Lg., Std, Rnd Spacer, Zn Plated, 100 Pk
€42.47 /pack