Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17272.050.0500 U-Bolt 1/2-13 5 inch Steel PK5 | AG3BAK 32TH44

GRAINGER U17272.050.0500 U Bolt, 1/2 In - 13 Thread Size, Std, 7 13/16 In Inside Lg., Plain, Steel, 5 Pk

Item: AG3BAK Model: U17272.050.0500Cross Ref: 32TH44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishPlain
For Pipe Size5"
GradeNon Graded
Inside Length7 13/16"
Inside Width5 5/8"
MaterialSteel
System Of MeasurementImperial
Thread Length3"
Thread Size1/2"-13
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width6 1/8"
Cushion MaterialNone
Dimensional StandardsASME B18.31.5
Inside Height7 13/16"
Inside Width/diameter5 5/8"
Made In North AmericaNo
Number Of Nuts Included4

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563, Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
GRAINGER U17272.050.0250 U-Bolt 1/2-13 2-1/2 inch Steel PK5 | AG3BAF 32TH40 U17272.050.02502 15/16"2 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelPlain5€31.06
GRAINGER U17272.050.0300 U-Bolt 1/2-13 3 inch Steel PK5 | AG3BAG 32TH41 U17272.050.03003 9/16"3"CoarseNot Applicable1/2"-13Standard U BoltSteelPlain5€33.18
GRAINGER U17272.050.0350 U-Bolt 1/2-13 3-1/2 inch Steel PK5 | AG3BAH 32TH42 U17272.050.03504 1/16"3 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelPlain5€33.94
GRAINGER U17272.050.0400 U-Bolt 1/2-13 4 inch Steel PK5 | AG3BAJ 32TH43 U17272.050.04004 9/16"4"CoarseNot Applicable1/2"-13Standard U BoltSteelPlain5€37.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17272.050.0500 U Bolt, 1/2 In - 13 Thread Size, Std, 7 13/16 In Inside Lg., Plain, Steel, 5 Pk
€71.04 /unit