Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17272.025.0100 U-Bolt 1/4-20 1 inch Steel PK5 | AG3AZY 32TH33

GRAINGER U17272.025.0100 U Bolt, 1/4 In - 20 Thread Size, Std, 3 7/16 In Inside Lg., 1 In For Pipe Size, 5 Pk

Item: AG3AZY Model: U17272.025.0100Cross Ref: 32TH33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishPlain
For Pipe Size1"
GradeNon Graded
Inside Length3 7/16"
Inside Width1 3/8"
MaterialSteel
System Of MeasurementImperial
Thread Length2 1/2"
Thread Size1/4"-20
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width1 5/8"
Inside Height3 7/16"
Inside Width/diameter1 3/8"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563, Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR SPE177 U Bolt 1/4-20 Pipe 1/2 Inch Pk5 | AE7KPC 5YY86 5YY867/8"1/2"CoarseNot Applicable1/4"-20Standard U BoltSteelPlain5€2.10
APPROVED VENDOR SPE179 U Bolt Steel 1/4-20 Pipe 1 Inch - Pack Of 5 | AE7KPE 5YY90 5YY901 3/8"1"CoarseNot Applicable1/4"-20Standard U BoltSteelPlain5€4.03
GRAINGER U17272.025.0050 U-Bolt 1/4-20 1/2 inch Steel PK5 | AG3AZW 32TH31 U17272.025.00507/8"1/2"CoarseNot Applicable1/4"-20Standard U BoltSteelPlain5€5.45
GRAINGER U17272.025.0075 U-Bolt 1/4-20 3/4 Inch Steel PK5 | AG3AZX 32TH32 U17272.025.00751 1/8"3/4"CoarseNot Applicable1/4"-20Standard U BoltSteelPlain5€5.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17272.025.0100 U Bolt, 1/4 In - 20 Thread Size, Std, 3 7/16 In Inside Lg., 1 In For Pipe Size, 5 Pk
€9.11 /pack