Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17244.075.1000 U-Bolt 3/4-10 10 inch Steel Hot Dipped Galvanised PK2 | AG2KKC 31KF93

GRAINGER U17244.075.1000 U Bolt, 3/4 In - 10 Thread Size, Std, 13 13/16 In Inside Lg., Steel, 2 Pk

Item: AG2KKC Model: U17244.075.1000Cross Ref: 31KF93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishHot Dip Galvanized
For Pipe Size10"
GradeNon Graded
Inside Length13 13/16"
Inside Width10 7/8"
MaterialSteel
System Of MeasurementImperial
Thread Length4"
Thread Size3/4"-10
Thread TypeCoarse
TypeStandard U Bolt

Shipping Info:

Ship weight (kg) 3.461
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563 Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
CHICAGO HARDWARE 53270 9 U-bolt Round Low Steel 3/4-10 | AB6ABL 20W538 53270 910 7/8"10"Coarse-3/4"-10Standard U BoltSteelHot Dip Galvanized1€68.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17244.075.1000 U Bolt, 3/4 In - 10 Thread Size, Std, 13 13/16 In Inside Lg., Steel, 2 Pk
€118.11 /unit