Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17244.025.0025 U-Bolt 1/4-20 1/4 inch Steel Hot Dipped Galvanised PK10 | AG2KHL 31KF54

GRAINGER U17244.025.0025 U Bolt, 1/4 In - 20 Thread Size, Std, 1 1/4 In Inside Lg., Steel, Not Gr., 10 Pk

Item: AG2KHL Model: U17244.025.0025Cross Ref: 31KF54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishHot Dip Galvanized
For Pipe Size1/4"
GradeNon Graded
Inside Length1 1/4"
Inside Width9/16"
MaterialSteel
System Of MeasurementImperial
Thread Length3/4"
Thread Size1/4"-20
Thread TypeCoarse
TypeStandard U Bolt

Shipping Info:

Ship weight (kg) 0.2142
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563 Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
CHICAGO HARDWARE 53035 4 U-bolt Round Low Steel 1/4-20 - Pack Of 10 | AB4ZZF 20W486 53035 42"1 1/2"Coarse-1/4"-20Standard U BoltSteelHot Dip Galvanized10€17.59
CHICAGO HARDWARE 53165 8 U-bolt Round Low Steel 1/4-20 - Pack Of 10 | AB6AAU 20W522 53165 87/8"1/2"Coarse-1/4"-20Standard U BoltSteelHot Dip Galvanized10€29.13
CHICAGO HARDWARE 53175 7 U-bolt Round Low Steel 1/4-20 - Pack Of 10 | AB6AAV 20W523 53175 71 1/8"3/4"Coarse-1/4"-20Standard U BoltSteelHot Dip Galvanized10€30.59
GRAINGER U17274.025.0050 U-Bolt 1/4-20 1/2 inch Steel Hot Dip Galvanised | AG2KGX 31KF33 U17274.025.00507/8"1/2"CoarseNot Applicable1/4"-20Standard U BoltSteelHot Dip Galvanized1€1.31
GRAINGER U17244.025.0037 U-Bolt 1/4-20 3/8 inch Steel Hot Dipped Galvanised PK10 | AG2KHM 31KF55 U17244.025.00373/4"3/8"CoarseNot Applicable1/4"-20Standard U BoltSteelHot Dip Galvanized10€6.24
GRAINGER U17244.025.0038 U-Bolt 1/4-20 3/8 inch Steel Hot Dipped Galvanised PK10 | AG2KHN 31KF56 U17244.025.00383/4"3/8"CoarseNot Applicable1/4"-20Standard U BoltSteelHot Dip Galvanized10€8.31
GRAINGER U17244.025.0050 U-Bolt 1/4-20 1/2 inch Steel Hot Dipped Galvanised PK10 | AG2KHP 31KF57 U17244.025.00501"1/2"CoarseNot Applicable1/4"-20Standard U BoltSteelHot Dip Galvanized10€7.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17244.025.0025 U Bolt, 1/4 In - 20 Thread Size, Std, 1 1/4 In Inside Lg., Steel, Not Gr., 10 Pk
€18.15 /pack