Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17243.031.0102 U-Bolt Round Bend Steel 5/16-18 3-5/8 inch | AG3AYY 32TH08

GRAINGER U17243.031.0102 U Bolt, 5/16 In - 18 Thread Size, Std, 3 5/8 In Inside Lg.

Item: AG3AYY Model: U17243.031.0102Cross Ref: 32TH08
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishZinc Plated
For Pipe Size1"
GradeNon Graded
Inside Length3 5/8"
Inside Width1 3/8"
MaterialSteel
System Of MeasurementImperial
Thread Length2"
Thread Size5/16"-18
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width1 11/16"
Inside Height3 5/8"
Inside Width/diameter1 3/8"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.0738
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563, Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
CHICAGO HARDWARE 50038 8 U Bolt Zinc 5/16-18 Pipe 1/2 - Pack Of 50 | AE3DKT 5CJP0 50038 81"1/2"Coarse-5/16"-18Standard U BoltSteelZinc Plated50€71.45
CHICAGO HARDWARE 50044 9 U Bolt Zinc 5/16-18 Pipe 1 Inch - Pack Of 50 | AE3DKU 5CJP1 50044 91 3/8"1"Coarse-5/16"-18Standard U BoltSteelZinc Plated50€96.17
GRAINGER U17243.031.0050 U-Bolt Round Bend Steel 5/16-18 Zinc PK10 | AG3AYV 32TH05 U17243.031.00501"1/2"CoarseNot Applicable5/16"-18Standard U BoltSteelZinc Plated10€12.72
GRAINGER U17243.031.0100 U-Bolt Round Bend 5/16-18 PK10 | AG3AYW 32TH06 U17243.031.01001 1/2"1"CoarseNot Applicable5/16"-18Standard U BoltSteelZinc Plated10€12.63
GRAINGER U17243.031.0101 U-Bolt Round Bend Steel 5/16-18 2-3/16 inch PK10 | AG3AYX 32TH07 U17243.031.01011 3/8"1"CoarseNot Applicable5/16"-18Standard U BoltSteelZinc Plated10€12.10
GRAINGER U17243.031.0125 U-Bolt 5/16-18 x 1 3/4 x 2 11/16 | AG3AYZ 32TH09 U17243.031.01251 3/4"1 1/4"CoarseNot Applicable5/16"-18Standard U BoltSteelZinc Plated1€1.78
GRAINGER U17243.031.0126 U-Bolt Round Bend Steel 5/16-18 4-1/2 inch | AG3AZA 32TH10 U17243.031.01261 3/4"1 1/4"CoarseNot Applicable5/16"-18Standard U BoltSteelZinc Plated1€3.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17243.031.0102 U Bolt, 5/16 In - 18 Thread Size, Std, 3 5/8 In Inside Lg.
€2.77 /unit