Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17242.025.0050 U Bolt Length Steel 1/4-20 Pipe 1/2 inch PK10 | AG3BAT 32TH52

GRAINGER U17242.025.0050 U Bolt, 1/4 In - 20 Thread Size, Std, 1 3/4 In Inside Lg., 1 In Inside Wd., Blk Oxide, 10 Pk

Item: AG3BAT Model: U17242.025.0050Cross Ref: 32TH52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishBlack Oxide
For Pipe Size1/2"
GradeNon Graded
Inside Length1 3/4"
Inside Width1"
MaterialSteel
System Of MeasurementImperial
Thread Length1"
Thread Size1/4"-20
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width1 1/4"
Inside Height1 3/4"
Inside Width/diameter1"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.2718
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563, Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
GRAINGER U17242.025.0038 U Bolt Black Oxide 1/4-20 Pipe 3/8 inch PK10 | AG3BAR 32TH51 U17242.025.00383/4"3/8"CoarseNot Applicable1/4"-20Standard U BoltSteelBlack Oxide10€7.15
GRAINGER U17242.025.0100 U Bolt Steel Black Oxide 1/4-20 Pipe 1 inch PK10 | AG3BAU 32TH54 U17242.025.01001 1/2"1"CoarseNot Applicable1/4"-20Standard U BoltSteelBlack Oxide10€14.30
GRAINGER U17242.025.0125 U-Bolt 1/4-20 1-1/4 inch Steel Black Oxide | AG3BAV 32TH55 U17242.025.01251 3/4"1 1/4"CoarseNot Applicable1/4"-20Standard U BoltSteelBlack Oxide1€1.10
GRAINGER U17242.025.0150 U-Bolt 1/4-20 1-1/2 inch Steel Black Oxide | AG3BAW 32TH56 U17242.025.01502"1 1/2"CoarseNot Applicable1/4"-20Standard U BoltSteelBlack Oxide1€1.10
GRAINGER U17242.025.0037 U Bolt Black Ox 1/4-20 Pipe 3/8 Inch PK10 | AH3LCB 32TH50 U17242.025.00373/4"3/8"CoarseNot Applicable1/4"-20Standard U BoltSteelBlack Oxide10€5.30
GRAINGER U17242.025.0075 U Bolt Black Ox 1/4-20 Pipe 3/4 Inch PK10 | AH3LCC 32TH53 U17242.025.00751 1/8"3/4"CoarseNot Applicable1/4"-20Standard U BoltSteelBlack Oxide10€7.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17242.025.0050 U Bolt, 1/4 In - 20 Thread Size, Std, 1 3/4 In Inside Lg., 1 In Inside Wd., Blk Oxide, 10 Pk
€9.56 /unit