Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U08450.050.1400 Hex Lag Screw 1/2 Inch 14 Inch Length Galvanised Pk5 | AG2FRJ 31JE02

GRAINGER U08450.050.1400 Hex Head Lag Screw, 1/2 In - 6 Thread Size, 1/2 In Size, 14 In Lg., Hot Dipped Galv, 5 Pk

Item: AG2FRJ Model: U08450.050.1400Cross Ref: 31JE02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Lag Screws
ClassNot Applicable
FinishHot Dip Galvanized
GradeGrade 2
Head Height0.344"
Head Width0.515"
Hex Size3/4"
Length14"
MaterialSteel
Min. Thread Length13 3/4"
Size1/2"
System Of MeasurementImperial
Thread Size1/2"-6
Thread StyleFully Threaded
Dimensional StandardsASME B18.2.1
DriveExternal Hex
Drive Size3/4"
Fastener Length14"
Head StyleHex
Material Grade/class2
Minimum Thread Length13 3/4"
Screw Size1/2"
Thread Fit2A
Threads Per Inch6
Tip TypePointed
TypeHex Head Lag Screw

Shipping Info:

Ship weight (kg) 1.454
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318110000

Product Variants

ProductModelSizeThread StyleHead HeightHead WidthMin. Thread LengthClassTip TypePkg. Qty.Price
APPROVED VENDOR U08450.025.0100 Hex Lag Screw Galvanised 1/4 x 1 Length - PK100 | AB2DRL 1LE32 U08450.025.01001/4"Partially Threaded0.172"0.26"-Not Applicable-100€5.92
APPROVED VENDOR U08450.025.0125 Hex Lag Screw 1/4 x 1 1/4 L - Pack Of 100 | AB2DRM 1LE33 U08450.025.01251/4"Partially Threaded0.172"0.26"-Not Applicable-100€22.51
APPROVED VENDOR U08450.025.0150 Hex Lag Screw 1/4 x 1 1/2 L - Pack Of 100 | AB2DRN 1LE34 U08450.025.01501/4"Partially Threaded0.172"0.26"-Not Applicable-100€30.21
APPROVED VENDOR U08450.025.0200 Hex Lag Screw Galvanised 1/4 x 2 L - Pack Of 100 | AB2DRP 1LE35 U08450.025.02001/4"Partially Threaded0.172"0.26"1 1/2"Not Applicable-100€18.50
APPROVED VENDOR U08450.025.0250 Hex Lag Screw 1/4 x 2 1/2 L - Pack Of 100 | AB2DRQ 1LE36 U08450.025.02501/4"Partially Threaded0.172"0.26"-Not Applicable-100€45.72
APPROVED VENDOR U08450.025.0300 Hex Lag Screw Galvanised 1/4 x 3 Length - PK100 | AB2DRR 1LE37 U08450.025.03001/4"Partially Threaded0.172"0.26"2"Not Applicable-100€22.10
APPROVED VENDOR U08450.025.0350 Hex Lag Screw 1/4 x 3 1/2 Length - PK100 | AB2DRT 1LE38 U08450.025.03501/4"Partially Threaded0.172"0.26"2 1/4"Not Applicable-100€17.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U08450.050.1400 Hex Head Lag Screw, 1/2 In - 6 Thread Size, 1/2 In Size, 14 In Lg., Hot Dipped Galv, 5 Pk
€29.37 /unit