Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U08305.050.0200 Carriage Bolt Zinc 1/2-13 x 2 Pk25 | AG2FFT 31HZ89

GRAINGER U08305.050.0200 Carriage Bolt, 1/2 In - 13 Thread Size, Steel, 2 In Lg., Zn Plated, Gr. 2, Coarse, Square, 25 Pk

Item: AG2FFT Model: U08305.050.0200Cross Ref: 31HZ89
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Head Dia.1 1/32"
Head Height17/64"
Head StyleRound Spacer
Length2"
MaterialSteel
Neck TypeSquare
Neck Width1/4"
Square Height17/64"
System Of MeasurementImperial
Tensile Strength74000 psi
Thread Length1 1/4"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length2"
Head Width1 1/16"
Made In North AmericaNo
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1 1/4"
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 1.5304
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)15.24
HS code7318152055

Product Details:

    • Neck Type (Square Neck)

Product Variants

ProductModelThread StyleNeck WidthHead Dia.Square HeightThread LengthTensile StrengthHead StylePkg. Qty.Price
APPROVED VENDOR U08305.050.0150 Carriage Bolt 1/2-13 x 1 1/2 L - Pack Of 50 | AB2FQT 1LU51 U08305.050.0150Partially Threaded1/2"1.032"1/4"1 1/4"74000 psiRound Spacer50€17.70
APPROVED VENDOR U08305.050.0350 Carriage Bolt 1/2-13 x 3 1/2 L - Pack Of 25 | AB2FQU 1LU55 U08305.050.0350Fully Threaded1/2"1.032"1/4"1 1/4"74000 psiRound Spacer25€15.27
GRAINGER U08305.050.0100 Carriage Bolt 1/2-13 1 Inch Low Carbon Steel Zinc Pk50 | AG2FFP 31HZ86 U08305.050.0100Fully Threaded1/4"1 1/32"17/64"1"74000 psiRound Spacer50€15.73
GRAINGER U08305.050.0125 Carriage Blt 1/2-13 1-1/4 Inch Low Carbon Steel Zinc Pk50 | AG2FFQ 31HZ87 U08305.050.0125Fully Threaded1/2"1 1/32"17/64"1 1/4"74000 psiRound Spacer50€27.07
GRAINGER U08305.050.0175 Carriage Blt 1/2-13 1-3/4 Inch Low Carbon Steel Zinc Pk25 | AG2FFR 31HZ88 U08305.050.0175Partially Threaded1/2"1 1/32"17/64"1 1/4"74000 psiRound Spacer25€17.52
GRAINGER U08305.050.0225 Carriage Blt 1/2-13 2-1/4 Inch Low Carbon Steel Zinc Pk25 | AG2FFU 31HZ90 U08305.050.0225Partially Threaded1/2"1 1/32"17/64"1 1/4"74000 psiRound Spacer25€33.77
GRAINGER U08305.050.0250 Carriage Bolt 1/2-13 x 2 1/2 Pk25 | AG2FFV 31HZ91 U08305.050.0250Partially Threaded1/2"1 1/32"17/64"1 1/4"74000 psiRound Spacer25€16.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U08305.050.0200 Carriage Bolt, 1/2 In - 13 Thread Size, Steel, 2 In Lg., Zn Plated, Gr. 2, Coarse, Square, 25 Pk
€11.37 /pack