Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U07860.012.0050 Set Screw 40 Flat 1/2 Inch Pk100 | AG2KBQ 31KE05

GRAINGER U07860.012.0050 Set Screw, 5-40 Thread Size, Zn Plated, 1/2 In Lg., 1/16 In Drive Size, Flat, Hex Socket, 100 Pk

Item: AG2KBQ Model: U07860.012.0050Cross Ref: 31KE05
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€271.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
ClassClass 3A
Decimal Equivalent0.063"
Drive Size1/16"
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C45-C53
Length1/2"
MaterialAlloy Steel
Point TypeFlat
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread Size#5-40
ColorSilver
Fastener Length1/2"
Head TypeHeadless
Heat TreatmentTempered
Jam ScrewNo
Material Quality StandardsASTM F912
Overall Length1/2"
Point MaterialAlloy Steel
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread Fit3A
Thread LockingNo
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0536
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156040

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentDrive TypeHardnessTemp. RangeClassPkg. Qty.Price
GRAINGER M07860.030.0006 Set Screw Alloy Steel M3 x 0.50mm Flat 6mm Pk100 | AG2JGA 31JY51 M07860.030.0006M3 x 0.52.5 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€9.73
GRAINGER M07860.030.0008 Set Screw Alloy Steel M3 x 0.50mm Flat 8mm Pk100 | AG2JGB 31JY52 M07860.030.0008M3 x 0.52.5 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€6.85
GRAINGER M07860.030.0010 Set Screw Alloy Steel M3 x 0.50mm Flat 10mm Pk100 | AG2JGC 31JY53 M07860.030.0010M3 x 0.52.5 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€12.28
GRAINGER M07860.030.0012 Set Screw Alloy Steel M3 x 0.50mm Flat 12mm Pk100 | AG2JGD 31JY54 M07860.030.0012M3 x 0.52.5 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€14.88
GRAINGER M07860.040.0004 Set Screw Alloy Steel M4 x 0.70mm Flat 4mm Pk100 | AG2JGE 31JY55 M07860.040.0004M4 x 0.73 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€9.37
GRAINGER M07860.040.0005 Set Screw Alloy Steel M4 x 0.70mm Flat 5mm Pk100 | AG2JGF 31JY56 M07860.040.0005M4 x 0.73 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€7.94
GRAINGER M07860.040.0006 Set Screw Alloy Steel M4 x 0.70mm Flat 6mm Pk100 | AG2JGG 31JY57 M07860.040.0006M4 x 0.73 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€8.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U07860.012.0050 Set Screw, 5-40 Thread Size, Zn Plated, 1/2 In Lg., 1/16 In Drive Size, Flat, Hex Socket, 100 Pk
€271.06 /unit