Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U07845.025.0062 Socket Set Screw Oval 1/4-20x5/8 PK100 | AH3EZT 31KL24

GRAINGER U07845.025.0062 Set Screw, 1/4 In - 20 Thread Size, Pln, 5/8 In Lg., 1/8 In Drive Size, Oval, Alloy Steel, 100 Pk

Item: AH3EZT Model: U07845.025.0062Cross Ref: 31KL24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
ClassClass 3A
Decimal Equivalent0.125"
Drive Size1/8"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length5/8"
MaterialAlloy Steel
Point TypeOval
System Of MeasurementImperial
Thread Size1/4"-20
Head TypeHeadless
Overall Length5/8"
Point MaterialAlloy Steel
Thread Fit3A
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.265
Ship height (cm)3.05
Ship length (cm)15.24
Ship width (cm)3.05

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentDrive TypeClassThread TypePkg. Qty.Price
APPROVED VENDOR U07845.013.0025 Socket Set Screw Oval 6-32 x 1/4 - PK100 | AB8FYX 25J764 U07845.013.0025#6-321/16"Rockwell C450.138"Hex SocketClass 3ACoarse100€18.50
APPROVED VENDOR U07845.013.0031 Socket Set Screw Oval 6-32 x 5/16 - PK100 | AB8FYY 25J765 U07845.013.0031#6-321/16"Rockwell C450.138"Hex SocketClass 3ACoarse100€20.31
APPROVED VENDOR U07845.013.0037 Socket Set Screw Oval 6-32 x 3/8 - PK100 | AB8FYZ 25J766 U07845.013.0037#6-321/16"Rockwell C450.138"Hex SocketClass 3ACoarse100€25.46
APPROVED VENDOR U07845.016.0018 Socket Set Screw Oval 8-32 x 3/16 - PK100 | AB8FZA 25J767 U07845.016.0018#8-325/64"Rockwell C450.164"Hex SocketClass 3ACoarse100€19.99
APPROVED VENDOR U07845.016.0025 Socket Set Screw Oval 8-32 x 1/4 - PK100 | AB8FZB 25J768 U07845.016.0025#8-325/64"Rockwell C450.164"Hex SocketClass 3ACoarse100€21.05
APPROVED VENDOR U07845.016.0050 Socket Set Screw Oval 8-32 x 1/2 - PK100 | AB8FZC 25J769 U07845.016.0050#8-325/64"Rockwell C450.164"Hex SocketClass 3ACoarse100€31.90
APPROVED VENDOR U07845.019.0018 Socket Set Screw Oval 10-24 x 3/16 - PK100 | AB8FZD 25J770 U07845.019.0018#10-243/32"Rockwell C450.19"Hex SocketClass 3ACoarse100€24.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U07845.025.0062 Set Screw, 1/4 In - 20 Thread Size, Pln, 5/8 In Lg., 1/8 In Drive Size, Oval, Alloy Steel, 100 Pk
€53.47 /pack