Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U07840.009.0075 Set Screw 48 Cup 3/4 Inch Pk100 | AG2KAN 31KD66

GRAINGER U07840.009.0075 Set Screw, 3-48 Thread Size, Pln, 3/4 In Lg., 0.05 In Drive Size, Cup, Alloy Steel, 100 Pk

Item: AG2KAN Model: U07840.009.0075Cross Ref: 31KD66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
ClassClass 3A
Decimal Equivalent0.05"
Drive Size0.05"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length3/4"
MaterialAlloy Steel
Point TypeCup
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread Size#3-48
Head TypeHeadless
Overall Length3/4"
Point MaterialAlloy Steel
Thread Fit3A
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0486
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156040

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentPoint Dia.Thread TypeDrive TypeTemp. RangePkg. Qty.Price
APPROVED VENDOR U07840.037.0200 Socket Set Screw Cup 3/8-16 x 2 - PK25 | AA8UCK 1AB37 U07840.037.02003/8"-163/16"Rockwell C45-C530.375"0.194" to 0.212"CoarseHex Socket-25€32.14
APPROVED VENDOR U07840.037.0225 Socket Set Screw Cup 3/8-16 x 2-1/4 - PK25 | AA8UCL 1AB40 U07840.037.02253/8"-163/16"Rockwell C45-C530.375"0.194" to 0.212"CoarseHex Socket-25€41.47
APPROVED VENDOR U07840.037.0250 Socket Set Screw Cup 3/8-16 x 2-1/2 - PK25 | AA8UCM 1AB43 U07840.037.02503/8"-163/16"Rockwell C45-C530.375"0.194" to 0.212"CoarseHex Socket-25€44.15
APPROVED VENDOR U07840.037.0300 Socket Set Screw Cup 3/8-16 x 3 - PK10 | AA8UCN 1AB49 U07840.037.03003/8"-163/16"Rockwell C45-C530.375"0.194" to 0.212"CoarseHex Socket-10€35.20
APPROVED VENDOR U07852.037.0037 Socket Set Screw Cup 3/8-24 x 3/8 - Pack Of 100 | AA8UCP 1AB58 U07852.037.00373/8"-243/16"Rockwell C45-C530.375"0.194" to 0.212"FineHex Socket-100€28.59
APPROVED VENDOR U07852.037.0050 Socket Set Screw Cup 3/8-24 x 1/2 - Pack Of 100 | AA8UCQ 1AB61 U07852.037.00503/8"-243/16"Rockwell C45-C530.375"0.194" to 0.212"FineHex Socket-100€32.21
APPROVED VENDOR U07852.037.0200 Socket Set Screw Cup 3/8-24 x 2 - PK25 | AA8UCR 1AB82 U07852.037.02003/8"-243/16"Rockwell C45-C530.375"0.194" to 0.212"FineHex Socket-25€59.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U07840.009.0075 Set Screw, 3-48 Thread Size, Pln, 3/4 In Lg., 0.05 In Drive Size, Cup, Alloy Steel, 100 Pk
€77.88 /pack