Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U07800.031.0075 Socket Set Screw Cone 5/16-18x3/4 PK100 | AH3EXY 31KK66

GRAINGER U07800.031.0075 Set Screw, 5/16 In - 18 Thread Size, Pln, 3/4 In Lg., 5/32 In Drive Size, Cone, Alloy Steel, 100 Pk

Item: AH3EXY Model: U07800.031.0075Cross Ref: 31KK66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
ClassClass 3A
Decimal Equivalent0.156"
Drive Size5/32"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length3/4"
MaterialAlloy Steel
Point TypeCone
System Of MeasurementImperial
Thread Size5/16"-18
Head TypeHeadless
Overall Length3/4"
Point MaterialAlloy Steel
Thread Fit3A
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.4982
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentDrive TypeTemp. RangeClassThread TypePkg. Qty.Price
APPROVED VENDOR U07800.019.0025 Socket Set Screw Cone 10-24 x 1/4 - PK100 | AB8FZK 25J793 U07800.019.0025#10-243/32"Rockwell C450.19"Hex Socket-Class 3ACoarse100€23.46
APPROVED VENDOR U07800.019.0031 Socket Set Screw Cone 10-24 x 5/16 - PK100 | AB8FZL 25J794 U07800.019.0031#10-243/32"Rockwell C450.19"Hex Socket-Class 3ACoarse100€23.36
APPROVED VENDOR U07800.019.0037 Socket Set Screw Cone 10-24 x 3/8 - PK100 | AB8FZM 25J795 U07800.019.0037#10-243/32"Rockwell C450.19"Hex Socket-Class 3ACoarse100€30.75
APPROVED VENDOR U07800.019.0050 Socket Set Screw Cone 10-24 x 1/2 - PK100 | AB8FZN 25J796 U07800.019.0050#10-243/32"Rockwell C450.19"Hex Socket-Class 3ACoarse100€31.45
GRAINGER U07800.050.0100 Socket Set Screw Cone 1/2-13 x 1 Pk 25 | AG2KTZ 31KJ73 U07800.050.01001/2"-131/4"Rockwell C45-C530.25"Hex Socket-58°F to +302°FClass 3A-25€45.83
GRAINGER U07800.025.0100 Socket Set Screw Cone 1/4-20 x 1 Pk100 | AG2KVT 31KK64 U07800.025.01001/4"-201/8"Rockwell C45-C530.156"Hex Socket-Class 3A-100€67.63
GRAINGER U07800.031.0100 Socket Set Screw Cone 5/16-18 x 1 Pk100 | AG2KVU 31KK67 U07800.031.01005/16"-185/32"Rockwell C45-C530.156"Hex Socket-Class 3A-100€71.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U07800.031.0075 Set Screw, 5/16 In - 18 Thread Size, Pln, 3/4 In Lg., 5/32 In Drive Size, Cone, Alloy Steel, 100 Pk
€80.18 /unit