Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04225.075.0001 Hex Nut 3/4 Carbon Steel Hot Dip Galvanised Pk10 | AG2GXN 31JM11

GRAINGER U04225.075.0001 Hex Nut, 3/4 In - 10 Thread Size, Steel, 47/64 In Ht., 1 1/4 In Wd., Gr. DH, Heavy Hex, 10 Pk

Item: AG2GXN Model: U04225.075.0001Cross Ref: 31JM11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishHot Dip Galvanized
GradeGrade DH
HardnessRockwell C24-C38
Height47/64"
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Width1 1/4"
Hex Height47/64"
Hex TypeHeavy Hex
Hex Width1 1/4"
Material Grade/classGrade DH
Material Quality StandardsASTM A563

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318160085

Product Variants

ProductModelThread SizeHeightNut TypeThread TypeThread DirectionHardnessThread FitTensile StrengthPkg. Qty.Price
GRAINGER U04225.050.0001 Hex Nut 1/2 Carb Steel Hot Dip Galvanised Pk25 | AG2GXL 31JM09 U04225.050.00011/2"-1331/64"Heavy HexCoarseRight HandRockwell C24-C38Tapped Oversized175000 psi25€52.90
GRAINGER U04225.062.0001 Hex Nut 5/8 Carbon Steel Hot Dip Galvanised Pk10 | AG2GXM 31JM10 U04225.062.00015/8"-1139/64"Heavy HexCoarseRight HandRockwell C24-C38--10€12.68
GRAINGER U04225.087.0001 Hex Nut 7/8 Carbon Steel Hot Dip Galvanised Pk5 | AG2GXP 31JM12 U04225.087.00017/8"-955/64"Heavy HexCoarseRight HandRockwell C24-C38--5€7.18
GRAINGER U04225.100.0001 Hex Nut 1 Carbon Steel Hot Dip Galvanised Pk5 | AG2GXQ 31JM13 U04225.100.00011"-863/64"Heavy HexCoarseRight HandRockwell C24-C38Tapped Oversized175000 psi5€58.26
GRAINGER U04225.112.0001 Hex Nut 1-1/8 Carb Steel Hot Dip Galvanised Pk5 | AG2GXR 31JM14 U04225.112.00011 1/8"-71 7/64"Heavy HexCoarseRight HandRockwell C24-C38--5€18.34
GRAINGER U04225.125.0001 Hex Nut 1-1/4 Carbon Steel Hot Dipped Galvanised PK5 | AG2GXT 31JM15 U04225.125.00011 1/4"-71 7/32"Heavy HexCoarseRight HandRockwell C24-C38--5€59.57
FABORY B04225.087.0001 Hex Nut, 7/8-9 Thread Size, Grade Dh Grade | CG6VJR 164X71 B04225.087.00017/8"-955/64"Heavy HexCoarseRight Hand---75€112.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04225.075.0001 Hex Nut, 3/4 In - 10 Thread Size, Steel, 47/64 In Ht., 1 1/4 In Wd., Gr. DH, Heavy Hex, 10 Pk
€18.64 /pack