Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04211.050.0350 Structural Bolt 1/2-13 x 3 1/2L PK25 | AH3EEZ 31JL95

GRAINGER U04211.050.0350 Structural Bolt, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., Hot Dipped Galv, Coarse, 25 Pk

Item: AH3EEZ Model: U04211.050.0350Cross Ref: 31JL95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size2 1/2"
HardnessRockwell C25
Head Dia.7/8"
Head Height5/16"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Fastener Length3 1/2"
Head Width7/8"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1"
Nut MaterialSteel
Overall Length3 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 3.3975
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2

Product Variants

ProductModelTypeGrip SizeMaterialThread StyleHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04210.050.0125 Structural Bolt 1/2-13 x 1-1/4" Length PK25 | AB3GNY 1TB55 U04210.050.0125Structural Bolt1/4"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€39.11
APPROVED VENDOR U04210.050.0150 Structural Bolt 1/2-13 x 1-1/2" Length PK25 | AB3GNZ 1TB56 U04210.050.0150Structural Bolt1/2"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€35.84
APPROVED VENDOR U04210.050.0175 Structural Bolt 1/2-13 x 1 3/4" Length PK25 | AB3GPA 1TB57 U04210.050.0175Structural Bolt3/4"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€45.34
APPROVED VENDOR U04210.050.0200 Structural Bolt 1/2-13 x 2" Length PK25 | AB3GPB 1TB58 U04210.050.0200Structural Bolt1"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€43.77
APPROVED VENDOR U04210.050.0225 Structural Bolt 1/2-13 x 2-1/4" Length PK25 | AB3GPC 1TB59 U04210.050.0225Structural Bolt1 1/4"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€46.87
APPROVED VENDOR U04210.050.0250 Structural Bolt 1/2-13 x 2-1/2" Length PK25 | AB3GPD 1TB60 U04210.050.0250Structural Bolt1 1/2"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€57.97
APPROVED VENDOR U04210.050.0275 Structural Bolt 1/2-13 x 2-3/4" Length PK25 | AB3GPE 1TB61 U04210.050.0275Structural Bolt1 3/4"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€34.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04211.050.0350 Structural Bolt, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., Hot Dipped Galv, Coarse, 25 Pk
€33.12 /unit