Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04211.050.0225 Structural Bolt 1/2-13x2 1/4l Pk25 | AG2GWW 31JL90

GRAINGER U04211.050.0225 Hex Structural Bolt Set, 1/2 In - 13 Thread Size, Steel, 2 1/4 In Lg., Hot Dipped Galv, 25 Pk

Item: AG2GWW Model: U04211.050.0225Cross Ref: 31JL90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Structural Bolt Set
FinishHot Dip Galvanized
GradeGrade A325
Grip Size1 1/4"
HardnessRockwell C25
Head Dia.7/8"
Head Height5/16"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut

Shipping Info:

Ship weight (kg) 2.6213
Ship height (cm)7.11
Ship length (cm)18.03
Ship width (cm)11.18
HS code7318152065

Product Variants

ProductModelTypeGrip SizeMaterialThread StyleHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04210.050.0125 Structural Bolt 1/2-13 x 1-1/4" Length PK25 | AB3GNY 1TB55 U04210.050.0125Structural Bolt1/4"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€39.11
APPROVED VENDOR U04210.050.0150 Structural Bolt 1/2-13 x 1-1/2" Length PK25 | AB3GNZ 1TB56 U04210.050.0150Structural Bolt1/2"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€35.84
APPROVED VENDOR U04210.050.0175 Structural Bolt 1/2-13 x 1 3/4" Length PK25 | AB3GPA 1TB57 U04210.050.0175Structural Bolt3/4"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€45.34
APPROVED VENDOR U04210.050.0200 Structural Bolt 1/2-13 x 2" Length PK25 | AB3GPB 1TB58 U04210.050.0200Structural Bolt1"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€43.77
APPROVED VENDOR U04210.050.0225 Structural Bolt 1/2-13 x 2-1/4" Length PK25 | AB3GPC 1TB59 U04210.050.0225Structural Bolt1 1/4"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€46.87
APPROVED VENDOR U04210.050.0250 Structural Bolt 1/2-13 x 2-1/2" Length PK25 | AB3GPD 1TB60 U04210.050.0250Structural Bolt1 1/2"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€57.97
APPROVED VENDOR U04210.050.0275 Structural Bolt 1/2-13 x 2-3/4" Length PK25 | AB3GPE 1TB61 U04210.050.0275Structural Bolt1 3/4"SteelPartially Threaded5/16"Right HandRockwell C25120000 psi25€34.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04211.050.0225 Hex Structural Bolt Set, 1/2 In - 13 Thread Size, Steel, 2 1/4 In Lg., Hot Dipped Galv, 25 Pk
€22.09 /unit