Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04210.075.0375 Structural Bolt 3/4-10 3-3/4 Length Pk10 | AG2GWF 31JL72

GRAINGER U04210.075.0375 Hex Structural Bolt, 3/4 In - 10 Thread Size, Steel, 3 3/4 In Lg., Hot Dipped Galv, 10 Pk

Item: AG2GWF Model: U04210.075.0375Cross Ref: 31JL72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Structural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size2 3/8"
HardnessRockwell C25
Head Dia.1 1/4"
Head Height15/32"
Length3 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 3/8"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Dimensional StandardsASME B18.2.6
Fastener Length3 3/4"
Head Width1 1/4"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 3/8"
Overall Length3 3/4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 2.7045
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152065

Product Variants

ProductModelTypeGrip SizeMaterialThread StyleHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04211.075.0150 Structural Bolt 3/4-10 1-1/2" Length Pk5 | AB3EXC 1RU99 U04211.075.0150Structural Bolt With Nut1/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€15.45
APPROVED VENDOR U04211.075.0175 Structural Bolt 3/4-10 1 3/4" Length Pk5 | AB3FTY 1RY10 U04211.075.0175Structural Bolt With Nut3/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€12.22
APPROVED VENDOR U04211.075.0200 Structural Bolt 3/4-10 2" Length PK5 | AB3FTZ 1RY11 U04211.075.0200Structural Bolt With Nut5/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€11.19
APPROVED VENDOR U04211.075.0225 Structural Bolt 3/4-10 2-1/4" Length Pk5 | AB3FUA 1RY12 U04211.075.0225Structural Bolt With Nut7/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€18.19
APPROVED VENDOR U04211.075.0250 Structural Bolt 3/4-10 2-1/2" Length Pk5 | AB3FUB 1RY13 U04211.075.0250Structural Bolt With Nut1 1/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€18.93
APPROVED VENDOR U04211.075.0275 Structural Bolt 3/4-10 2-3/4" Length Pk5 | AB3FUC 1RY14 U04211.075.0275Structural Bolt With Nut1 3/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€14.62
APPROVED VENDOR U04211.075.0300 Structural Bolt 3/4-10 3" Length PK5 | AB3FUD 1RY15 U04211.075.0300Structural Bolt With Nut1 5/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€23.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04210.075.0375 Hex Structural Bolt, 3/4 In - 10 Thread Size, Steel, 3 3/4 In Lg., Hot Dipped Galv, 10 Pk
€93.76 /unit