Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04132.031.0125 Flange Bolt, 5/16 In - 18 Thread Size, Steel, Phos And Oil, FT, Gr. 8, 1 1/4 In Fastener Lg.

Item: CP9LZY Model: U04132.031.0125Cross Ref: 41MY23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
FinishPhosphated And Oiled
Flange Dia.11/16"
Flange TypeStandard
GradeGrade 8
Head Height21/64"
Head StyleHex Flange
Head Width1/2"
Length1 1/4"
MaterialSteel
Min. Thread Length1 1/4"
Screw Size5/16"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 0.4761

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04132.031.0125 Flange Bolt, 5/16 In - 18 Thread Size, Steel, Phos And Oil, FT, Gr. 8, 1 1/4 In Fastener Lg.
€16.27 /pack